Shop All Bollards
Innoplast
BollardGard 4 11/16'' x 64'' White Bollard Cover BC464WN
Mfr # 269BC464WN
Zoro # G811593996
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
If you use bollard posts to ensure safety on your property and want to protect and make them more visible try this Innoplast BollardGard 4 11/16'' x 64'' white bollard cover! Made from high-density polyethylene this BollardGard bollard cover is easy to clean UV stable and guaranteed against fading and cracking for five years. It's the perfect way to improve the visibility and appearance of your posts without painting or replacing the post because it prevents the damage that comes from long-term outdoor use.Made to protect existing wood or steel posts its stylish design complements the aesthetics of any location. This bollard sleeve is designed to slip over existing posts then be secured with adhesive GripperTabs which are included. Made to alert drivers and pedestrians to traffic patterns restricted areas and parking spaces this BollardGard bollard cover is perfect for your parking lot safety needs!Overall Dimensions:Outside Diameter: 4 15/16''Inside Diameter: 4 11/16''Height: 64''Wall Thickness: 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET H71030181 Work Light fits Fork Lift Models 4" x 3" .83 Amps (ELJ50-0141)
- VESTIL Fold Flat Plastic Cart 300 lb Poly Casters 26 3/4 x 16 1/4 x 36 1/2 (FF-FPT-1627)
- VESTIL Blue Plastic Dolly With Rubber Ends 1000 lb Capacity 30 x 18 x 5.5 (PDOC-1830)
- PEERLESS CHAIN SECUREBAR CARGOBAR - RETAIL, CC5225 (CC5225)
- INNOPLAST Innoplast, , Decorative Bollard Cover, Gray Granite, 11in x 39in (DBC1139CN)
- VESTIL Orange Plastic Bollards, 47.25" Height (OPBOL-47)
- ENPAC Post Sleeve, 4 In Dia., 52 In H, Yellow (79452YR)
- ZORO SELECT Post Sleeve, 4-1/2x4-1/2 In, 55In H, Yellow (SQ455YNT)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, Y (DT452YRT)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Green (CL1385S)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Red (3519W)
- Innoplast Warehouse Safety Guards & Protectors