Shop All Bollards
Innoplast
BollardGard 4 11/16'' x 52'' White Bollard Cover with Orange Reflective Stripes BC452WO
Mfr # 269BC452WO
Zoro # G811594207
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
If you use bollard posts to ensure safety on your property and want to protect and make them more visible try this Innoplast BollardGard 4 11/16'' x 52'' white bollard cover with orange reflective stripes! Made from high-density polyethylene this BollardGard bollard cover is easy to clean UV stable and guaranteed against fading and cracking for five years. It's the perfect way to improve the visibility and appearance of your posts without painting or replacement because it prevents the damage that comes from long-term outdoor use.Made to protect existing wood or steel posts this bollard cover is white and features 2 1'' orange reflective stripes made from Scotchlite film. Its stylish design complements the aesthetics of any location and enhances visibility by catching the light of oncoming vehicles. This bollard sleeve is designed to slip over existing posts then be secured with adhesive GripperTabs which are included. Made to alert drivers and pedestrians to traffic patterns restricted areas and parking spaces this BollardGard bollard cover is perfect for your parking lot safety needs!Overall Dimensions:Outside Diameter: 4 15/16''Inside Diameter: 4 11/16''Height: 52''Wall Thickness: 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 13 ft 10 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1712)
- BULLDOG WINCH Roller Fairlead, truck 10" mount (20002)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 4ft. L (SFERSST2-04)
- MAG-MATE Replacement Handle (PNL1600HDL)
- INNOPLAST Innoplast, , Decorative Bollard Cover, Gray Granite, 11in x 39in (DBC1139CN)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 42ftftH (670578)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (3501R)
- GLOBAL INDUSTRIAL Smooth Bollard Post Sleeve 4 HDPE Dome Top, Red (238818RD)
- VESTIL BOLLARD CHAIN CAP 4.5, RETRO-FIT (BOL-CC-4.5-RF)
- VESTIL REMOVABLE BOLLARD BASE ADDITIONAL (LPRO-RF-BASE)
- VESTIL Fixed Height Bollard, 3" dia. (PARK-P-76)
- Innoplast Bollards