Shop All Bathroom Vanities with Tops
Innoci-Usa
San Clemente 36 in. W Vanity in White with Italian Carrara Marble Top and Sink
Mfr # 93362512
Zoro # G404409277
product price: $1,203.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,203.99
Free 30-Day Returns
Key Features
- Width 36
- Height 34.25
- Material Solid Wood
- Weight 183
- Finish White
Product Information
- Brand Innoci-Usa
- MFR # 93362512
- Zoro # G404409277
- UPC # 685239757705
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Width | 36 |
Height | 34.25 |
Details
Material | Solid Wood |
Weight | 183 |
Finish | White |
Includes | Backsplash |
Description
This bathroom vanity set by innoci-usa adds a touch of sophistication to your bathroom with its modern design. Featuring soft-closing drawers and door hinges, ample storage space and functional drawers, Italian Carrara white marble countertop, undermount ceramic sink and a solid wood construction make this vanity set a perfect selection. Unlike many vanities on the market, our vanities have a frame that is made of 100% solid Poplar Wood. A backsplash is also included. Quality of material, craftsmanship and unique designs make innoci-usa vanities the best price versus quality value possible.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ridgid 632-27858 atcheting Plastic Pipe and Tubing Cutter Replacement Blade (632-27858)
- BLACK SWAN Washers-Brass ROUND (12400)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF90-S-SR Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16083)
- SHARKBITE Reducing Tee, 3/4 in x 3/4 in x 1/2 in Tube Size, Brass, Brass (U412LF)
- INNOCI-USA Anacapa 22 in. W Wall Mounted Vanity Set with Integrated Basin and Rounded Mirror in Glossy White (91220281)
- INNOCI-USA Anacapa 32 in. W Wall Mounted Vanity Set with Integrated Basin and Medicine Cabinet in Glossy White (91320281)
- INNOCI-USA San Nicolas 30 in. W Freestanding Stainless Steel Vanity Set in Black with Sink and Mirror (98300185)
- LAVIVA Luna, 30, Espresso Cabinet & White Quartz Counter (313DVN-30E-WQ)
- DURAVIT Vanity Basin 18 1/8" Dune White (0481460000)
- DISTINCT KITCHEN AND BATH Vanity with Inset Sink, White base with Dust Grey Scale 24in Doors (0059012085)
- CAMBRIDGE PLUMBING 72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing (8119XLS-BN)
- Innoci-Usa Bathroom Vanities with Tops