Shop All Bathroom Cabinets
Innoci-Usa
Melania 40 in. W x 26 in. H Double Door Recessed LED Medicine Cabinet
Mfr # 69234026
Zoro # G604409251
product price: $1,033.99
/ea
Free Shipping & Returns
$1,033.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 40
- Body Material Aluminum, Glass
- Includes Mounting Hardware
- Weight 54
- Overall Cabinet Height 26
Product Information
- Brand Innoci-Usa
- MFR # 69234026
- Zoro # G604409251
- UPC # 685239757965
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 40 |
Overall Cabinet Height | 26 |
Details
Body Material | Aluminum, Glass |
Includes | Mounting Hardware |
Weight | 54 |
Description
The Melania double door recessed LED medicine cabinet from innociusa is unique in its own way. It takes your bathroom to the next level. It is beautiful and practical. Imagine yourself in your own personal oasis with Melania, the best LED medicine cabinet on the market.
Convenient recessed mounting that presents a sleek look
3-prong 120-Volt electrical outlet, ideal for shaving or hair straightening
2-beautiful built in 6 in. LED cosmetic for perfect makeup and skin care
Perfect 170° soft closing hinges
Grand mirrored double doors providing ample space for your bathroom essentials
Energy efficient LED lighting
Durable aluminum frame that is long lasting
Adjustable tempered glass shelves providing customized feel
Amazing 50k hours of bulb light and 6000K daylight color temperature
Convenient recessed mounting that presents a sleek look
3-prong 120-Volt electrical outlet, ideal for shaving or hair straightening
2-beautiful built in 6 in. LED cosmetic for perfect makeup and skin care
Perfect 170° soft closing hinges
Grand mirrored double doors providing ample space for your bathroom essentials
Energy efficient LED lighting
Durable aluminum frame that is long lasting
Adjustable tempered glass shelves providing customized feel
Amazing 50k hours of bulb light and 6000K daylight color temperature
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC, Brass Solenoid Valve, 1/2 in Pipe Size, 5 psi Min Op Pressure Differential (8210G002)
- SLOAN 089661 Vacuum Breaker Repair Kit (46121)
- RON-VIK Line Strainer, 1/4", FNPT (5583290)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP72568SS)
- INNOCI-USA Melania 30 in. W x 26 in. H Double Door Recessed LED Medicine Cabinet (69233026)
- INNOCI-USA Thalia 16 in. W x 20 in. H Recessed LED Medicine Cabinet, Right Hinge Door (69431620R)
- INNOCI-USA Atlas 20 in. W x 26 in. H x 5.25 in. D Single Door Surface Mount LED Medicine Cabinet (69402026)
- INNOCI-USA Zeus 30 in. W x 26 in. H x 4.75 in. D Double Door Surface Mount LED Medicine Cabinet (69203026)
- INNOCI-USA Melania 30 in. W x 35 in. H Double Door Recessed LED Medicine Cabinet, Surface Mount Kit Available (69353035)
- INNOCI-USA Zeus 48 in. W x 26 in. H x 4.75 in. D Double Door Surface Mount LED Medicine Cabinet (69204826)
- ALFI BRAND 24" x 32" Single Door LED Light Medicine Cabinet (ABMC2432)
- Innoci-Usa Bathroom Cabinets