Shop All Bathroom Mirrors
Innoci-Usa
Hera 40 in. W x 40 in. H Square LED Mirror
Mfr # L63504040-0
Zoro # G504409221
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 40
- Material Aluminum, Glass
- Standards UL-Listed
- Height 40
- Weight 51
Product Information
- Brand Innoci-Usa
- MFR # L63504040-0
- Zoro # G504409221
- UPC # 685239757545
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 40 |
Height | 40 |
Details
Material | Aluminum, Glass |
Standards | UL-Listed |
Weight | 51 |
Includes | Mounting Hardware |
Description
The Hera illumirror from innoci-usa brings a lifestyle full of flavor to your home. Our wall mount LED mirror exceeds the expectations with its energy efficient LED lighting. It also features beautiful daylight color temperature and an amazing 50,000 hours of bulb life. The illumirror by innoci-usa is the next staple in every modern home.
Acrylic light diffuser
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
UL Listed
Acrylic light diffuser
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 25m, PK20 (255042-75)
- T&S BRASS Stem Assembly (Ceramic, Hot) (012446-25)
- ZORO SELECT 1" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL303)
- HONEYWELL Vc8114Zz11 24V Vc Valve Actuator (VC8114ZZ11)
- INNOCI-USA Nyx 35 in. W x 60 in. H Rectangular LED Mirror (L66116035)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- KETCHAM 18" x 36" Stainless Steel Washroom Mirror (SSF-1836)
- BOBRICK Channel-Frame Mirror (165 1824)
- Innoci-Usa Bathroom Mirrors