Shop All Toilets
Innoci-Usa
Block II 1-piece 1.27 GPF High Efficiency Single Flush Round Toilet in White, Seat Included
Mfr # 81170i
Zoro # G204409231
product price: $513.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$513.99
Free 30-Day Returns
Key Features
- Color White
- Material Vitreous China
- Overall Height 30.125
- Overall Width (In.) 15.375
- Includes Installation Hardware
Product Information
- Brand Innoci-Usa
- MFR # 81170i
- Zoro # G204409231
- UPC # 681565311338
- Country of Origin China
- Category Toilets
Dimensions
Overall Height | 30.125 |
Overall Width (In.) | 15.375 |
Overall Length (In.) | 26.375 |
Details
Color | White |
Material | Vitreous China |
Includes | Installation Hardware |
Weight | 95 |
Description
The innoci-usa Block II 1-piece Round Toilet in White is both highly efficient and eco-friendly. Its modern and sleek look could easily blend into a beautiful bathroom in any home. With style in mind, it is designed for easy installation and trouble free every day usage. The convenient quick-release, soft-closing toilet seat makes housekeeping a breeze. At 1.27 GPF, this toilet is a perfect choice for your home and budget.
Vitreous China
Seamless 1-piece modern design
Eco friendly, high efficiency, low water consumption
Single-flush low water consumption design
Compact round front bowl
Convenient soft-closing seat with quick-release function for easy cleaning
Chrome plated side push-down lever actuator
Fully glazed 2 in. trap way
Comfort height seat for better accessibility
Exposed trap way adds interesting and personal touch to the design
Standard 12 in. rough-in
100% factory flush tested
Floor-mount, installation hardware included
Replacement parts in stock
cUPC and WaterSense certified
CEC (title 20) certified
Vitreous China
Seamless 1-piece modern design
Eco friendly, high efficiency, low water consumption
Single-flush low water consumption design
Compact round front bowl
Convenient soft-closing seat with quick-release function for easy cleaning
Chrome plated side push-down lever actuator
Fully glazed 2 in. trap way
Comfort height seat for better accessibility
Exposed trap way adds interesting and personal touch to the design
Standard 12 in. rough-in
100% factory flush tested
Floor-mount, installation hardware included
Replacement parts in stock
cUPC and WaterSense certified
CEC (title 20) certified
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW AMG 208/240V COIL (057342)
- KOHLER Square Towel Arm (23291-CP)
- ZORO SELECT Heavy-Duty Clamp Coupling, SS, 2 in (HDC 200)
- PEERLESS Apex Qc Hose Assembly (RP93980)
- INNOCI-USA Contour 1-piece 0.8/1.28 GPF High Efficiency Dual Flush Elongated Toilet in White, Seat Included (81273i)
- INNOCI-USA Contour II 1-piece 1.27 GPF High Efficiency Single Flush Elongated Toilet in White, Seat Included (81171i)
- INNOCI-USA Contour III 1-piece 1/1.5 GPF High Efficiency Dual Flush Elongated Toilet in White, Seat Included (81275i)
- INNOCI-USA Block 1-piece 1/1.5 GPF High Efficiency Dual Flush Elongated Toilet in White, Seat Included (81276i)
- KOHLER Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount Mount, Elongated, White (K-4304-0)
- MOEN Intelligent Etoilet - 5 Series (ET2200)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (5310-0)
- Innoci-Usa Toilets