Shop All Bathroom Mirrors
Innoci-Usa
Apollo 36 in. W x 36 in. H Round LED Mirror
Mfr # L63003636-0
Zoro # G604409183
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Material Aluminum, Glass
- Standards UL-Listed
- Height 36
- Includes Mounting Hardware
Product Information
- Brand Innoci-Usa
- MFR # L63003636-0
- Zoro # G604409183
- UPC # 685239757514
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 36 |
Height | 36 |
Details
Material | Aluminum, Glass |
Standards | UL-Listed |
Includes | Mounting Hardware |
Weight | 30 |
Description
Be bold, be beautiful. Exceed the expectations with Apollo, an illumirror by innoci-usa. The best LED Mirror on the market. The innoci-usa lifestyle adds flavor to your bathroom.
Acrylic light diffuser
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Durable aluminum frame
UL Listed
Acrylic light diffuser
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Durable aluminum frame
UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Prs2416K Prs2416 Pressure (PRS2416K)
- KIBI Bathroom Sink Decorative Round Bottle Trap (KBT101BN)
- ANVIL Split-Ring Hanger, 2"H, Malleable Iron (560500209)
- NDS Channel Grate Gray 4In X 2Ft (241-1-AST)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- INNOCI-USA Nyx 35 in. W x 60 in. H Rectangular LED Mirror (L66116035)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- AMERICAN SPECIALTIES 18 in x 36 in Framed Restroom Mirror (10-0600-1836)
- ANZZI 32in x 24in LED Back Lighting Bathroom Mirror With Defogger (BA-LMDFX016AL)
- Innoci-Usa Bathroom Mirrors