Shop All Bathroom Mirrors
Innoci-Usa
Apollo 24 in. W x 36 in. H Oval LED Mirror
Mfr # L63002436-0
Zoro # G304409247
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Material Aluminum, Glass
- Standards UL-Listed
- Height 36
- Weight 19
Product Information
- Brand Innoci-Usa
- MFR # L63002436-0
- Zoro # G304409247
- UPC # 685239757507
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 24 |
Height | 36 |
Details
Material | Aluminum, Glass |
Standards | UL-Listed |
Weight | 19 |
Includes | Mounting Hardware |
Description
Be bold, be beautiful. Exceed the expectations with Apollo, an illumirror by innoci-usa. The best LED Mirror on the market. The innoci-usa lifestyle adds flavor to your bathroom.
Acrylic light diffuser
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Durable aluminum frame
UL Listed
Acrylic light diffuser
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature
Durable aluminum frame
UL Listed
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Malleable Iron 45 Degree Street Elbow Class 150 (0810026807)
- ZURN Strainer, Chrome, 1-1/2 in. Inlet/Outlet (ZSS3000W-SS)
- LEGEND VALVE 3/4" S-415 GATE VALVE (104-604)
- VIEGA Tee (95570)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- INNOCI-USA Nyx 35 in. W x 60 in. H Rectangular LED Mirror (L66116035)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- KETCHAM 60" x 36" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-6036PE)
- PROFESSIONAL PLASTICS Clear Acrylic Mirror, 0.125 Thick X 14 Inch Diameter [Each] (SACRMI.125X14.000DIACL)
- Innoci-Usa Bathroom Mirrors