Shop All Bathroom Vanities with Tops
Innoci-Usa
Anacapa 32 in. W Wall Mounted Vanity Set with Integrated Basin and Medicine Cabinet in Matte Gray
Mfr # 91320287
Zoro # G704409274
product price: $1,230.99
/ea
Free Shipping & Returns
$1,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32
- Height 24.75
- Material PVC
- Weight 135
- Finish Matte Gray
Product Information
- Brand Innoci-Usa
- MFR # 91320287
- Zoro # G704409274
- UPC # 681565311130
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Width | 32 |
Height | 24.75 |
Details
Material | PVC |
Weight | 135 |
Finish | Matte Gray |
Includes | Mounting Hardware, Cabinet, Sink, Mirror |
Description
The Anacapa collection is the newest vanity line introduced by INNOCI USA after the great success of the San Clemente collections. Insisting in its originality, with cutting edge designs and modern technology, the Anacapa collection brings to the market another luxurious, yet affordable bathroom furniture selection that is destined to be a seamless fit for all ages. With a sleek and contemporary look, this vanity is compact while still providing ample storage space.
Wall hung design offering clean and contemporary style
Quality soft-closing hardware
Frameless double door medicine cabinet with front, inside door, and back panel mirrors
Unique soft-closing double-drawer style with decorative plumbing cut-out
Designer gold finish drawer pulls for a luxurious feel and great functionality
French cleat mounting mechanism included, easy to install and sturdy
Heavy duty PVC board construction
1-solid piece of high quality vitreous china top with integral basin with overflow
Designed for 8 in. widespread (predrilled) lavatory faucet (not included)
Fully assembled and ready for use
Replacement parts in stock, providing worry free user experience
Drain not included
Faucet not included
TSCA title VI and CARB phase 2 certified material
Tested for chemical safety base on CA proposition 65
Wall hung design offering clean and contemporary style
Quality soft-closing hardware
Frameless double door medicine cabinet with front, inside door, and back panel mirrors
Unique soft-closing double-drawer style with decorative plumbing cut-out
Designer gold finish drawer pulls for a luxurious feel and great functionality
French cleat mounting mechanism included, easy to install and sturdy
Heavy duty PVC board construction
1-solid piece of high quality vitreous china top with integral basin with overflow
Designed for 8 in. widespread (predrilled) lavatory faucet (not included)
Fully assembled and ready for use
Replacement parts in stock, providing worry free user experience
Drain not included
Faucet not included
TSCA title VI and CARB phase 2 certified material
Tested for chemical safety base on CA proposition 65
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Lavatory Pop Up Assembly, Plastic Body (08-1003)
- RINNAI Plumbing Kit, M Series Boiler (803000023)
- ZSI 2HoleCushionedClampTubeS11/2InL3 15/64In (024M028)
- ZORO SELECT Tubing, 5/16 In OD, 100 Ft L, Natural (HDPE516ANA)
- INNOCI-USA Anacapa 22 in. W Wall Mounted Vanity Set with Integrated Basin and Rounded Mirror in Glossy White (91220281)
- INNOCI-USA San Clemente 36 in. W Vanity in White with Italian Carrara Marble Top and Sink (93362512)
- INNOCI-USA Anacapa 32 in. W Wall Mounted Vanity Set with Integrated Basin and Medicine Cabinet in Glossy White (91320281)
- INNOCI-USA San Nicolas 30 in. W Freestanding Stainless Steel Vanity Set in Black with Sink and Mirror (98300185)
- ANZZI 34.5 in. Console Sink in Matte Black with Carrara White Counter Top (CS-FGC004-MB)
- TUHOME Khari 24 in. Floor Cabinet, Double Door, Two Shelves, White (MLB5587)
- LEGION FURNITURE 20 in. Weathered Gray Sink Vanity (WLF6043-M)
- Innoci-Usa Bathroom Vanities with Tops