Shop All Centerset Bathroom Faucets
Innoci-Usa
4 in. Centerset 2-Handle Low-Arc Bathroom Faucet with Pop-Up Assembly in Oil Rubbed Bronze
Mfr # 33923
Zoro # G504409191
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Material Zinc Alloy, Brass, Plastic
Product Information
- Brand Innoci-Usa
- MFR # 33923
- Zoro # G504409191
- UPC # 685239757026
- Country of Origin China
- Category Centerset Bathroom Faucets
Details
Finish | Oil Rubbed Bronze |
Material | Zinc Alloy, Brass, Plastic |
Description
Produced in one of the highest quality faucet manufacturing plants, the Innoci-USA faucets will not be disappointing. Innoci-USA does not cut corners and only uses the highest quality components to make sure that the faucet will be maintenance free and function like the day you purchased it.
Drain assembly included for convenience
Deck-plate mount style for easy, 3-hole installation
Low-arc spout offers a subtle profile
Washerless cartridge
ADA compliance
cUPC certified
Lead plumbing law compliance
Ceramic disk cartridge
The Minimum Clearance to Backsplash is measured from the back of the faucet to the backplash
EPA WaterSense certified product that uses at least 20% less water than the current federal standard
Drain assembly included for convenience
Deck-plate mount style for easy, 3-hole installation
Low-arc spout offers a subtle profile
Washerless cartridge
ADA compliance
cUPC certified
Lead plumbing law compliance
Ceramic disk cartridge
The Minimum Clearance to Backsplash is measured from the back of the faucet to the backplash
EPA WaterSense certified product that uses at least 20% less water than the current federal standard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 1" FNPT Galvanized Reducer (2WJ63)
- ZORO SELECT PVC Plug, Spigot, 3 in Pipe Size (P106-030)
- ZORO SELECT 1" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNF20)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G001)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.3 (L-7251G)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542B)
- KINGSTON BRASS KB8605 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8605)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Polished Brass (KB1602PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB5611YL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB6542LP)
- KINGSTON BRASS KB8625FL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8625FL)
- Innoci-Usa Bathroom Sink Faucets & Accessories