Shop All Pneumatic Condensate Auto Drains
Ingersoll-Rand
Zero Loss Condensate Drain, Electric
Mfr # ENL 5 CCN-115V
Zoro # G3929877
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Performance 225 cfm
- Min. Pressure 12 psi
- Number of Inlets 1
- Drain Outlet Dia. 1/4 in
- Drain Rate 0.50 gpm @ 100 psi
Product Information
- Brand Ingersoll-Rand
- MFR # ENL 5 CCN-115V
- Zoro # G3929877
- UPC # 663023101118
- Country of Origin Germany
- Category Pneumatic Condensate Auto Drains
Dimensions
Drain Outlet Dia. | 1/4 in |
Overall Width | 2 15/16 in |
Overall Depth | 6 1/2 in |
Overall Height | 5 in |
Width | 2 29/32 in |
Height | 5 in |
Depth | 6 1/2 in |
Outlet Size | 1/2 in |
Drain Port Size | 1/4 in |
Inlet Size | 1/2 in |
Description
Zero Loss Condensate Drain, Inlet Size 1/2 in, Inlet Gender Female, Inlet Type NPT, Outlet Size 1/2 in, Outlet Gender Female, Outlet Type NPT, Drain Port Size 1/4 in, Drain Port Gender Female, Drain Port Type NPT, Maximum Operating Pressure 233 psi, Minimum Operating Pressure 12 psi, Number of Air Inlets 1, Voltage 115V AC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature 140 Degrees F, Overall Depth 6 1/2 in, Overall Height 5 in, Overall Width 2 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, SH, 25mm (SH-25MM)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1 In, St, PK3 (C-100X3)
- DYNABRADE Front Flange (53658)
- TRANSAIR Two Port Wall Bracket, 1/2 NPT, For 25mm (6684 25 22)
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/4 In., 1.0 gpm (54410931)
- INGERSOLL-RAND Auto Drain Valve, 3/4 In. NPT, 450 psi (PNLD II-28)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 2 CCN-230V)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 10 CCN-115V)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 5 CCN-230V)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 2 CCN-115V)
- ARROW PNEUMATICS Electronic Drain, 1/2" (5704S)
- Ingersoll-Rand Pneumatic Condensate Auto Drains