Shop All Air Impact Wrenches
Ingersoll-Rand
Wrench Impact Pneum Ultra Duty 3/4 In.
Mfr # 2161P
Zoro # G4562866
product price: $1,402.99
/ea
Free Shipping & Returns
$1,402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8"
- Blows per Minute 1025
- Duty Industrial
- Free Speed 6,000 rpm
- Handle Type Pistol Grip
Product Information
- Brand Ingersoll-Rand
- MFR # 2161P
- Zoro # G4562866
- UPC # 663023009995
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2" |
Square Drive Size | 3/4" |
Details
Air Inlet | 3/8" |
Blows per Minute | 1025 |
Duty | Industrial |
Free Speed | 6,000 rpm |
Handle Type | Pistol Grip |
Housing Material | metal |
Max. Torque | 1250 ft.-lb. |
Item | Wrench Impact Pneumatic Ultra Duty 3/4" |
Description
Wrench Impact Pneumatic Ultra Duty 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN508-14-M10-10 T-Slot Nut Steel (A80234)
- TESA BROWN & SHARPE Contact Point, M1.7x4 Thread Size, Chrome (74.111489)
- HHIP Horizontal U-Bar Flanged Base Toggle Clamp 500 lbs Capacity (3900-0380)
- DEWALT 3/16" Industrial Cobalt (DWA1212)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1300 ft-lb Nut-busting Torque (2235QTiMAX)
- INGERSOLL-RAND 3/8 in. Drive Ultra-Compact Air Impact Wrench (IR15QMAX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231C)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1100 ft-lb Nut-busting Torque (2135QXPA)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 500ft-lbs Max Rev Torque, Super Duty (2906P1)
- INGERSOLL-RAND Air Impact Wrench, Compact, 8 1/2" L (2146Q2MAX)
- SP AIR 3/8" Ultralight Mini Impact Wrench (SP-7146EXS)
- Ingersoll-Rand Air Impact Wrenches