Shop All Pneumatic Tool Accessories
Ingersoll-Rand
Wheel Guard Assembly, 5.12"x2.76"x0.98
Mfr # MG1-A106-45
Zoro # G902666820
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3445MAX and 3445MAX-M Series Air Grinder
- Size 5.12 in x 2.76 in x 0.98 in
- Material Steel
- Includes Wheel Guard Assembly, 4 1/2 in
Product Information
- Brand Ingersoll-Rand
- MFR # MG1-A106-45
- Zoro # G902666820
- UPC # 00663023163888
- Country of Origin India
- Category Pneumatic Tool Accessories
Dimensions
Size | 5.12 in x 2.76 in x 0.98 in |
Details
Item | Wheel Guard Assembly |
For Use With | 3445MAX and 3445MAX-M Series Air Grinder |
Material | Steel |
Includes | Wheel Guard Assembly, 4 1/2 in |
Description
Wheel Guard Assembly, Size 5.12 in x 2.76 in x 0.98 in, Steel, Includes Wheel Guard Assembly, 4 1/2 in, For Use With 3445MAX and 3445MAX-M Series Air Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Boring Bit, 1-1/2 in. dia., 3/8 Shank (3041021)
- BOSCH Impact Drill Bit, 7/64" Size, 2-5/8" L (TI4134IM)
- COLLINS AXE 6 lb Single Bit Splitting Maul 34 in. Wood Handle (TJ-6AH-C/32420)
- WIHA Torx(R) Flag Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36545)
- INGERSOLL-RAND Impact Wrench Spring (1720P-51)
- INGERSOLL-RAND Needle Kit, 19 Pcs (PF2219-22-19)
- INGERSOLL-RAND Valve Seat, 1.25" x 1.25" x 0.25 (WF171-3)
- INGERSOLL-RAND Impact Wrench Lube Kit (115-LBK1)
- INGERSOLL-RAND Impact Wrench O-Ring (261-283)
- INGERSOLL-RAND Impact Wrench Boot, w/4Z623 (212-BOOT)
- DYNABRADE CONTACT ARM ASSEMBLY 3/4" (DB11206)
- Ingersoll-Rand Pneumatic Tool Accessories