Shop All Air Compressor Pumps
Ingersoll-Rand
Warranty Kit, Air Compressor Maint Kit
Mfr # 2475 ELECTRIC
Zoro # G100422990
original price:
$531.62
9% off
new price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Reciprocating Air Compressors
- Type Air Compressor Maintenance Kit
- Includes Air Filter Element, (1) All Season Product Data, Decal, (4) All Season Select Lubricant
- Compatible Manufacturer Part Number SS4
- Compatible with Brand Ingersoll-Rand
Product Information
- Brand Ingersoll-Rand
- MFR # 2475 ELECTRIC
- Zoro # G100422990
- UPC # 663023143927
- Country of Origin United States
- Category Air Compressor Pumps
Details
Item | Warranty Kit |
For Use With | Reciprocating Air Compressors |
Type | Air Compressor Maintenance Kit |
Includes | Air Filter Element, (1) All Season Product Data, Decal, (4) All Season Select Lubricant |
Compatible Manufacturer Part Number | SS4 |
Compatible with Brand | Ingersoll-Rand |
Description
Warranty Kit, Compatible with Brand Ingersoll-Rand, Type Air Compressor Maintenance Kit, Compatible Manufacturer Part Number SS4, For Use With Reciprocating Air Compressors, Includes Air Filter Element, (1) All Season Product Data, Decal, (4) All Season Select Lubricant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Rigid Extension w/4-Jaw Coupler (L2455-GRA)
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-50-31)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 20 # of Teeth (50BS20H X 3/4)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 1 Stage, 40 oz Oil Capacity (SS5 Bare)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 41 oz Oil Capacity, 2 Cylinder (2475)
- INGERSOLL-RAND Air Compressor Pump, 3 hp, 1 Stage, 16.9 oz Oil Capacity (SS3 Bare)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 2 Stage, 28 oz Oil Capacity, 2 Cylinder (2340)
- INGERSOLL-RAND Warranty Kit, Air Compressor Maint Kit (2340)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 2 Stage, 40.64 oz Oil Capacity, 1 Cylinder (TS5 Bare)
- SPEEDAIRE Air Compressor Pump, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (TF2001)
- Ingersoll-Rand Air Compressors