Shop All Air Compressor Pumps
Ingersoll-Rand
Warranty Kit, Air Compressor Maint Kit
Mfr # 2340
Zoro # G900423029
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Filter Element, (1) All Season Product Data, Decal, (4) All Season Select Lubricant
- Type Air Compressor Maintenance Kit
- For Use With Reciprocating Air Compressors
- Compatible with Brand Ingersoll-Rand
- Compatible Manufacturer Part Number SS3
Product Information
- Brand Ingersoll-Rand
- MFR # 2340
- Zoro # G900423029
- UPC # 663023143910
- Country of Origin United States
- Category Air Compressor Pumps
Details
Item | Warranty Kit |
Includes | Air Filter Element, (1) All Season Product Data, Decal, (4) All Season Select Lubricant |
Type | Air Compressor Maintenance Kit |
For Use With | Reciprocating Air Compressors |
Compatible with Brand | Ingersoll-Rand |
Compatible Manufacturer Part Number | SS3 |
Description
Warranty Kit, Compatible with Brand Ingersoll-Rand, Type Air Compressor Maintenance Kit, Compatible Manufacturer Part Number SS3, For Use With Reciprocating Air Compressors, Includes Air Filter Element, (1) All Season Product Data, Decal, (4) All Season Select Lubricant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 4.95-in. Outside Dia., Bushing Sold Separately (2AK51H)
- LENZ Externally-Mounted Tank Strainers 100 Micron, Non-Bypass, 25 Gpm (221217)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 175 PSI (SRV530-1/2-175)
- GAST Valve Plate Assembly Ap519 (AP519)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 2 Stage, 40.64 oz Oil Capacity, 1 Cylinder (TS5 Bare)
- INGERSOLL-RAND Air Compressor Pump, 10 hp, 15 hp, 2 Stage, 2.5 qt Oil Capacity, 2 Cylinder (7100)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 2 Stage, 28 oz Oil Capacity, 2 Cylinder (2340)
- INGERSOLL-RAND Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 74 oz Oil Capacity, 2 Cylinder (2545)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 1 Stage, 40 oz Oil Capacity (SS5 Bare)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 41 oz Oil Capacity, 2 Cylinder (2475)
- MAT INDUSTRIES Powermate, Single-Stage Compressor Pump, Hi Flo 3 Cylinder, 4.7 RHP (040-0348RP)
- Ingersoll-Rand Air Compressors