Shop All Air Sanders, Buffers & Polishers
Ingersoll-Rand
Vertical Air Disc Sander, Ind, 0.8 HP
Mfr # 7S60L
Zoro # G3067574
product price: $1,062.99
/ea
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- Spindle Size 5/8"-11
- HP 0.8 HP
- Pad Size 7"
- Average CFM @ 15 Second Run Time 5.5 cfm
Product Information
- Brand Ingersoll-Rand
- MFR # 7S60L
- Zoro # G3067574
- UPC # 663023010342
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/8"-11 |
Pad Size | 7" |
Min. Hose Size | 3/8 in |
Overall Length | 6-3/8" |
Min Hose Size | 5/16" |
Wheel Dia. | 7" |
Spindle Thread Size | 5/8 in - 11 |
Maximum Wheel Diameter | 7 in |
Minimum Hose Size | 3/8 in |
Air Inlet Size | 1/4 in |
Arbor Hole Size | 5/8 in |
Minimum Wheel Diameter | 7 in |
Included Pad Sizes | 7 in |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 7 in, Minimum Wheel Diameter 7 in, Maximum Wheel Diameter 7 in, Maximum Disc Speed 6,000 RPM, Speed Settings Variable, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 0.8 hp, Duty Heavy, Grip Type Pistol Grip with Side Handle, Air Consumption 16 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 in - 11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Alignment Pry Bar, 42" L, 1" W, 1" Dia. (J2128)
- BAHCO Bahco Slim Taper File, 6", 51 TPI (4-186-06-2-0)
- MALCO AV7 Right Offset Cut Aviation Snip (AV7)
- MILWAUKEE TOOL 1/2 in Drive Deep Impact Socket 11 mm Size, Deep Socket, Black Phosphate (49-66-6272)
- INGERSOLL-RAND Air Polisher/Buffer, 3 In. Pad, 6400 rpm (3129XPA)
- INGERSOLL-RAND Straight Die Grinder Kit, 0.33HP (308BK)
- INGERSOLL-RAND SANDER 6" RANDOM ORBITAL 12000RPM (IR4152)
- INGERSOLL-RAND Heavy Duty Twin Piston Strght Line Air S (IRT315)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 3 In. (3128KA)
- INGERSOLL-RAND Air Orbital Sander, 1.9 lb, 0.3 hp, 3/32 in (5152-6-HL)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X52V)
- Ingersoll-Rand Air Sanders, Buffers & Polishers