Shop All Pneumatic Tool Parts
Ingersoll-Rand
Vane Pack, Replacement, PK6
Mfr # 401-42A-6
Zoro # G5151316
product price: $27.95
/pk 6, $4.66/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1702P-TK2, 1702P1, 212, 212-TK2
- Includes (6) Vanes
- Type Replacement
- For Use With Mfr. Model Number 1702P-TK2, 1702P1, 212, 212-TK2
- Product Type Vane Pack
Product Information
- Brand Ingersoll-Rand
- MFR # 401-42A-6
- Zoro # G5151316
- UPC # 663023038155
- Country of Origin Brazil
- Category Pneumatic Tool Parts
Details
Item | Vane Pack |
For Use With | 1702P-TK2, 1702P1, 212, 212-TK2 |
Includes | (6) Vanes |
Type | Replacement |
For Use With Mfr. Model Number | 1702P-TK2, 1702P1, 212, 212-TK2 |
Product Type | Vane Pack |
Compatible with Manufacturer Part Number | 1702P-TK2, 1702P1, 212, 212-TK2 |
Compatible with Brand | Ingersoll Rand |
Description
Vane Pack, Series Not Applicable, Product Type Vane Pack, Compatible with Manufacturer Part Number 1702P-TK2, 1702P1, 212, 212-TK2, Compatible with Series Not Applicable, Compatible with Brand Ingersoll Rand, Includes (6) Vanes, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Fitting, Straight, 1/4 Hose, 11/16-16 ORS (1AA6FR4)
- REELCRAFT Spray Valve, Lever Operated, For 4NB27 (S600080)
- SKF Shaft Seal, 1-1/4 x 2 x 1/4", CRW1, Nitrile Rubber (12456)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-15-53)
- INGERSOLL-RAND 1 in. Anvil Assy (IR285B-A726-6)
- INGERSOLL-RAND Valve Stem (311A-A161)
- INGERSOLL-RAND Vane (AG2-42-4)
- INGERSOLL-RAND Pinion Gear (LA2-A552-1.7)
- INGERSOLL-RAND Replacement Separator Module, For 2KMP7 (AM-15)
- INGERSOLL-RAND Socket Retainer Kit (2125QTI-K425)
- SPEEDAIRE V-Belt (PN22N100G)
- Ingersoll-Rand Pneumatic Tool Parts