Shop All Impact Wrench Accessories
Ingersoll-Rand
Vane Pack, 3/4
Mfr # 2145-42-7
Zoro # G802670637
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/4 in Impact Wrench
- Includes Vane
- Number of Pieces 7
- Overall Length 3 3/4 in
- Application Bolt work
Product Information
- Brand Ingersoll-Rand
- MFR # 2145-42-7
- Zoro # G802670637
- UPC # 00663023143736
- Country of Origin United States
- Category Impact Wrench Accessories
Dimensions
Overall Length | 3 3/4 in |
Drive Size | 3/4 in |
Details
Item | Vane Pack |
For Use With | 3/4 in Impact Wrench |
Includes | Vane |
Number of Pieces | 7 |
Application | Bolt work |
Description
Vane Pack, For Use With 3/4 in Impact Wrench, Includes Vane, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Metric Service Wrench 36 mm (J3536M)
- MORSE 1-5/16" Bi-Metal Hole Saw (MHS21)
- KO-KEN Socket 1.7/16 6 Point 47mm 1/2 Sq. Drive (4400A-1.7/16)
- MILWAUKEE TOOL Manifold Assy (ML45-76-0037)
- INGERSOLL-RAND Anvil Assembly, 3/4 (2145-A626)
- INGERSOLL-RAND Inlet Bush"g Assembly, 3/4 (2145-D565)
- INGERSOLL-RAND Endplate Gasket, 1/2 (PF800-283)
- INGERSOLL-RAND Hammer Case Assembly, 3/4 (2145-D727)
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235QMAX-A40)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125QTi-K425-10)
- INGERSOLL-RAND Button Kit, 3/4 (2145-K75RD)
- Ingersoll-Rand Impact Wrench Accessories