Shop All Air Grinders
Ingersoll-Rand
Type 27 Die Grinder, 3/8 in NPT Female Air Inlet, 6 mm, 1/4 in Collet, Heavy Duty, 12,000 RPM
Mfr # M2A120RG4
Zoro # G1804629
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Collet 6 mm, 1/4 in
- Duty Heavy Duty
- Grinder Type Right Angle
- Handle Material Composite
Product Information
- Brand Ingersoll-Rand
- MFR # M2A120RG4
- Zoro # G1804629
- UPC # 663024008874
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 9 in |
Right Angle Length | 3 9/32 in |
Air Inlet Connection Size | 3/8 in |
Collet Size | 1/4 in; 6mm |
Description
Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Right Angle, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 12,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes 1/4 in Collet, 6mm Collet, Piped Exhaust, Side Handle, Wrenches, Grip Style Barrel Grip, Safety Features Locking Throttle Lever, Switch Location Top, Power Source Air Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Swiss Pattern File 12-Piece Set (75-130-062)
- GREENLEE Sheave, Cable Feeding 3 (441-3)
- J.W. WINCO GN300-63-5/16X18-20 Adjustable Lever Steel (5T20A02K)
- WESTWARD Tip (830-0390-1)
- INGERSOLL-RAND Type 27 Die Grinder, 3/8 in NPT Female Air Inlet, 6 mm, 1/4 in Collet, Heavy Duty, 18,000 RPM (M2A180RG4)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (5102MAX)
- INGERSOLL-RAND DIE GRINDER ANGLE 1/4" KIT 2" SURFACE (IR301B2MK)
- INGERSOLL-RAND Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 25,000 RPM (M2H250RG4)
- INGERSOLL-RAND Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 0.88 hp (3445MAX)
- INGERSOLL-RAND Pencil Grinder, 1/4 in NPT Female Air Inlet, Industrial, 60,000 RPM, 0.1 hp (7978)
- SPEEDAIRE Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.3 hp (12V737)
- Ingersoll-Rand Air Grinders