Shop All Pump Parts
Ingersoll-Rand
Tune Up Kit
Mfr # 259-TK1
Zoro # G6910364
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 259
- Includes Bearings, Gasket, Retainer, Silencer, Throttle Valve, Vane
- For Use With Mfr. Model Number 259
- Fits Brand Ingersoll Rand
- Product Type Tune Up Kit
Product Information
- Brand Ingersoll-Rand
- MFR # 259-TK1
- Zoro # G6910364
- UPC # 663023082172
- Country of Origin United States
- Category Pump Parts
Details
Item | Tune Up Kit |
For Use With | 259 |
Includes | Bearings, Gasket, Retainer, Silencer, Throttle Valve, Vane |
For Use With Mfr. Model Number | 259 |
Fits Brand | Ingersoll Rand |
Product Type | Tune Up Kit |
Compatible with Brand | Ingersoll Rand |
Compatible with Manufacturer Part Number | 259 |
Description
Tune Up Kit, Series Not Applicable, Product Type Tune Up Kit, Compatible with Manufacturer Part Number 259, Compatible with Series Not Applicable, Compatible with Brand Ingersoll Rand, Includes Bearings, Gasket, Retainer, Silencer, Throttle Valve, Vane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Rule-Mate 1100 Fully Automated Bilge Pump - 12V (RM1100B)
- DAYTON Pump, Sprinkler/Booster, 1-1/2 HP, 3 Ph (5RWG8)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-48 & M3V Kit)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H761A-020)
- INGERSOLL-RAND Tune Up Kit (2145-TK2)
- INGERSOLL-RAND Tune Up Kit (285B-TK1)
- INGERSOLL-RAND Tune Up Kit (295A-TK1)
- INGERSOLL-RAND Diaphragm Repair Kit Pump Parts And Accessory (637124-44)
- INGERSOLL-RAND Rubber Bumper (H3R-203)
- INGERSOLL-RAND DIAPHRAGM REPAIR KIT PUMP PARTS AND ACCESSORY (637427-AA)
- ARO Aluminum Seat, 95673 (95673)
- Ingersoll-Rand Pump Parts