Shop All Parts Kits
Ingersoll-Rand
T30 Maintenance Pack
Mfr # 38485330
Zoro # G2225036
original price:
$327.96
14% off
new price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Includes Air Filter Elements, Head, Maintenance Reminder Sticker, Manifold, O-rings, Unloader Gaskets
- Compatible with Brand Ingersoll-Rand
- Compatible Manufacturer Part Number 2475
- Type Air Compressor Maintenance Kit
Product Information
- Brand Ingersoll-Rand
- MFR # 38485330
- Zoro # G2225036
- UPC # 663023038643
- Country of Origin United States
- Category Parts Kits
Details
Item | Air Compressor Maintenance Kit |
For Use With | Air Compressors |
Includes | Air Filter Elements, Head, Maintenance Reminder Sticker, Manifold, O-rings, Unloader Gaskets |
Compatible with Brand | Ingersoll-Rand |
Compatible Manufacturer Part Number | 2475 |
Type | Air Compressor Maintenance Kit |
Description
Air Compressor Maintenance Kit, Compatible with Brand Ingersoll-Rand, Type Air Compressor Maintenance Kit, Compatible Manufacturer Part Number 2475, Compatible Grainger Part Number 4M310, 4M361, For Use With Air Compressors, Includes Air Filter Elements, Head, Maintenance Reminder Sticker, Manifold, O-rings, Unloader Gaskets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDENROD Oiler, 32 oz., Steel, 15 in. Spout (120-A3)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 1-3/4 Inch Diameter Gear (H2136171)
- SKF Double Row Ball Bearings (5209H)
- MILTON Hi Flow Purple Coupler/Plug Kit, 7 pcs. (S-307VKIT)
- INGERSOLL-RAND Maintenance Kit (32319477)
- INGERSOLL-RAND T30 Maintenance Pack (38485314)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (START-UP KIT - 247P)
- INGERSOLL-RAND Air Compressor Maintenance Kit (47518595001)
- INGERSOLL-RAND Maintenance Kit, For 40-50 HP Compressor (38462776)
- INGERSOLL-RAND Compressor Start Up Kit, Inlet Filter (42661561)
- HANKISON Refrigerated Dryer Maint Kit, 1ZPU4 (HPRPMK23S)
- Ingersoll-Rand Air Compressor Accessories