Shop All Parts Kits
Ingersoll-Rand
T30 Maintenance Pack
Mfr # 38485298
Zoro # G2752197
original price:
$479.69
25% off
new price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Includes Air Filter Elements, Head, Maintenance Reminder Sticker, Manifold, O-rings, Oil # 2YY83, Unloader Gaskets
- Compatible Manufacturer Part Number 2545K10V, 46821245, 46821252
- Compatible with Brand Ingersoll-Rand
- Type Air Compressor Maintenance Kit
Product Information
- Brand Ingersoll-Rand
- MFR # 38485298
- Zoro # G2752197
- UPC # 663023064789
- Country of Origin United States
- Category Parts Kits
Details
Item | Air Compressor Maintenance Kit |
For Use With | Air Compressors |
Includes | Air Filter Elements, Head, Maintenance Reminder Sticker, Manifold, O-rings, Oil # 2YY83, Unloader Gaskets |
Compatible Manufacturer Part Number | 2545K10V, 46821245, 46821252 |
Compatible with Brand | Ingersoll-Rand |
Type | Air Compressor Maintenance Kit |
Description
Air Compressor Maintenance Kit, Compatible with Brand Ingersoll-Rand, Type Air Compressor Maintenance Kit, Compatible Manufacturer Part Number 2545K10V, 46821245, 46821252, Compatible Grainger Part Number 4MJ04, For Use With Air Compressors, Includes Air Filter Elements, Head, Maintenance Reminder Sticker, Manifold, O-rings, Oil # 2YY83, Unloader Gaskets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Hose, 3/4" ID x 50 ft., Clear (NTF075-50-G)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 924734, Return Line, 10 micron (ZX-924734)
- WEG 3-Phase IEEE 841 Motor, 40 HP, 324TS Frame, 460V AC Voltage, 3,555 Nameplate RPM (04036ST3QIE324TS-W22)
- X1 TOOLS 3 Hose Clamp 18 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x18)
- INGERSOLL-RAND Maintenance Kit, For 40-50 HP Compressor (38462776)
- INGERSOLL-RAND Compressor Start Up Kit, Inlet Filter (42661561)
- INGERSOLL-RAND Electric Start Up Kit (20100251)
- INGERSOLL-RAND Air Compressor Maintenance Kit (47518595001)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (START-UP KIT - 247P)
- INGERSOLL-RAND Maintenance Kit (32319477)
- HANKISON Refrigerated Dryer Maint Kit, 3YA45-3YA47 (HPRJMK2)
- Ingersoll-Rand Air Compressor Accessories