Shop All Air Grinders
Ingersoll-Rand
Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 18,000 RPM
Mfr # M2H180RG4
Zoro # G1804656
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Collet 3 mm, 1/8 in
- Duty Heavy Duty
- Grinder Type Straight
- Handle Material Composite
Product Information
- Brand Ingersoll-Rand
- MFR # M2H180RG4
- Zoro # G1804656
- UPC # 663024008638
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 8 3/8 in |
Collet Size | 1/4 in; 6mm |
Air Inlet Connection Size | 3/8 in |
Description
Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Straight, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 18,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet, 6mm Collet, Piped Exhaust, Wrenches, Grip Style Barrel Grip, Safety Features Locking Throttle Lever, Switch Location Top, Power Source Air Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1875" (953HS3/16SS)
- J.W. WINCO GN300.1-63-5/16X18-40-SW Adjustable Lever Stainless Steel (5T40A07K)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide (WNMG080408-NR4 WSM30)
- RIDGID Nozzle, H-84, 1/8 Npt Drop Head (64812)
- INGERSOLL-RAND Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 25,000 RPM (M2H250RG4)
- INGERSOLL-RAND Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 20,000 RPM (M2H200RG4)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 35,000 RPM, 0.37 hp (335SC4A)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp (M2E135RP64)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (312AC4A)
- INGERSOLL-RAND DIE GRINDER ANGLE 1/4" KIT 2" SURFACE (IR301B2MK)
- GLOBAL INDUSTRIAL 1/4 Right Angle Die Grinder, 25,000 RPM (G3415)
- Ingersoll-Rand Air Grinders