Shop All Air Grinders
Ingersoll-Rand
Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp
Mfr # G1H250RG4
Zoro # G3093903
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Heavy Duty
- Grinder Type Straight
- Handle Material Composite
Product Information
- Brand Ingersoll-Rand
- MFR # G1H250RG4
- Zoro # G3093903
- UPC # 663024003480
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 6 1/8 in |
Air Inlet Connection Size | 1/4 in |
Collet Size | 1/4 in |
Description
Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes (2) Collet Wrenches, Grip Style Barrel Grip, Safety Features Locking Throttle Lever, Switch Location Top, Power Source Air Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOST VISES Yost Vises M7WW Rapid Action Woodworking Vise - 7 in. (M7WW)
- MILWAUKEE TOOL 1/4 in. Thunderbolt Black Oxide Bit (ML48-89-2832)
- IRWIN 10 in Straight Jaw GrooveLock Plier (4935096)
- WILDE 12" HARD CAP PRY BAR w/HANDLE -BULK (HPB12-7.B/MP HC)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (G1H200RG4)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 35,000 RPM, 0.4 hp (G1H350RG4)
- INGERSOLL-RAND Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, Medium Duty, 25,000 RPM (325XC4A)
- INGERSOLL-RAND Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 0.88 hp (345MAX)
- INGERSOLL-RAND Vertical Type Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 2.1 hp (88V60P107)
- INGERSOLL-RAND Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 18,000 RPM (M2H180RG4)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, General, 60,000 RPM, 0.1 hp (52850)
- Ingersoll-Rand Air Grinders