Shop All Pneumatic Tool Parts
Ingersoll-Rand
Steel Needles, Pack of 19
Mfr # NS11-22-19
Zoro # G5189913
original price:
$23.87
23% off
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Needle Scalers
- Overall Length 5 in
- For Use With Mfr. Model Number 172K1, 172L, 182K1, 182L
- Non-Sparking No
- Tool Overall Length 5 in
Product Information
- Brand Ingersoll-Rand
- MFR # NS11-22-19
- Zoro # G5189913
- UPC # 663023033808
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 5 in |
Tool Overall Length | 5 in |
Needle Diameter | 1/8 in |
Needle Length | 5 in |
Details
Item | Scaler Needle Set |
For Use With | Needle Scalers |
For Use With Mfr. Model Number | 172K1, 172L, 182K1, 182L |
Non-Sparking | No |
Item - Scaler Needles | Needle Set |
Number of Needles | 19 |
Air Tool Material | Steel |
Material | Steel |
Description
Scaler Needle Set, Non-Sparking No, Needle Diameter 1/8 in, Needle Length 5 in, Material Steel, Number of Needles 19, Overall Length 5 in, For Use With Needle Scalers, For Use With Mfr. Model Number 172K1, 172L, 182K1, 182L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 5/8 in Thread (6AFR8)
- CRC Galvanize Coating, 16 oz (18414)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" MPX x 1/4" MP - 5100 psi (XCP5S-06,06MPX-04MP,60 IN OAL)
- MTD Belt-V 1/2 X 41 (954-0234)
- INGERSOLL-RAND Valve, Drain (32296238)
- INGERSOLL-RAND Front End Plate (2131-11)
- INGERSOLL-RAND Air Tool Lubricant, 1 pt., Bottle (10P)
- INGERSOLL-RAND 14 HP Gas Drive Air Compressor - Kohler Engine (46821344)
- INGERSOLL-RAND Pin Stripe Removal Tool, w/1 Eraser Pad (324-1)
- INGERSOLL-RAND Switch, Pressure (54732417)
- MI-T-M Safety Relief Valve (22-0376)
- Ingersoll-Rand Pneumatic Tool Parts