Shop All Air Compressor Parts
Ingersoll-Rand
Start Up Kit For Compressor
Mfr # 2475F10DY Startup Kit
Zoro # G901866078
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Engine Oil Filter, (2) Pump Air Filter Element, (4) Qt. Gas Engine Oil, 1L All Season Select Lubricant, Engine Air Filter, Engine Fuel Filter, Safety and Product Sheets
- For Use With Air Compressors
- Type Maintenance Kit
- Compatible Manufacturer Part Number 2475F10DY
- Overall Length 44 in
Product Information
- Brand Ingersoll-Rand
- MFR # 2475F10DY Startup Kit
- Zoro # G901866078
- UPC # 678384400015
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Overall Length | 44 in |
Overall Height | 46 in |
Overall Width | 22 in |
Details
Item | Rotary Screw Diesel Start up Kit |
Includes | (2) Engine Oil Filter, (2) Pump Air Filter Element, (4) Qt. Gas Engine Oil, 1L All Season Select Lubricant, Engine Air Filter, Engine Fuel Filter, Safety and Product Sheets |
For Use With | Air Compressors |
Type | Maintenance Kit |
Compatible Manufacturer Part Number | 2475F10DY |
Minimum Operating Temperature | 32 Degrees F |
Number of Pieces | 11 |
Maximum Operating Temperature | 100 Degrees F |
Compatible with Brand | Ingersoll-Rand |
Compatible Series | 2475 |
Description
Rotary Screw Diesel Start up Kit, Compatible with Brand Ingersoll-Rand, Type Maintenance Kit, Compatible Manufacturer Part Number 2475F10DY, Compatible Grainger Part Number 783RD7, For Use With Air Compressors, Compatible Series 2475, Number of Pieces 11, Includes (2) Engine Oil Filter, (2) Pump Air Filter Element, (4) Qt. Gas Engine Oil, 1L All Season Select Lubricant, Engine Air Filter, Engine Fuel Filter, Safety and Product Sheets, Overall Length 44 in, Overall Width 22 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 5/16 In Tube, 3/8 In (AS3201F-N03-09SD)
- FERNCO COUPLE FLEX1.5X1.25""SCKT (P1056-150/125)
- BETA 1 FILTERS Spin-On replacement filter for 24900433 / INGERSOLL RAND (B1SO0049916)
- LUBRIPLATE Heavy Duty, Tacky White Lithium Grease PK40 (L0106-098)
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (89265078)
- INGERSOLL-RAND OEM Kit R Series 4-11i Comprssr/4K Lub (47739466001)
- INGERSOLL-RAND Drain Valve, Complete Solenoid (38457537)
- INGERSOLL-RAND Start Up Kit, Oil-Lube Compressor, 135 psi (SS3J5.5GK-WB Start Up Kit)
- INGERSOLL-RAND Air Intake Filter 4 Micron (32165466)
- INGERSOLL-RAND Filter Element, Ingersoll Rand (32170979)
- TRU-FLATE AIR COUPLER ""T"" 3/8""FNPT (13613)
- Ingersoll-Rand Air Compressor Parts