Shop All Cordless Impact Tools
Ingersoll-Rand
Standard 20.0 3/8"
Mfr # W5133
Zoro # G5489079
original price:
$395.39
15% off
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Max. Torque 365 ft-lb
- Battery Capacity 2.0Ah or 5.0Ah
- Battery Included No
Product Information
- Brand Ingersoll-Rand
- MFR # W5133
- Zoro # G5489079
- UPC # 663024012154
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Head Width | 8 1/2 in |
Overall Length | 6 1/2 in |
Head Height | 3 1/2 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 365 ft-lb, Bare Tool, Voltage 20 V, Series IQV, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3300, Max. No Load RPM 2100, Cordless, Handle Type Pistol Grip, Tool Length 6-35/64 In., Tool Weight 4.6 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 48KT06, 48KT05
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m21x1 HSS Metric Hand Tap (DWTSMT21X1)
- WALTER Spiral Flute Tap Plug, 3 Flutes (A2240876-UNC1/4)
- MILWAUKEE TOOL 5 Corded Random Orbit Palm Sander (7000-12000 Opm) Bag Kit (6034-21)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-120)
- INGERSOLL-RAND 20V 1/2" Cordless Ratchet (R3150)
- INGERSOLL-RAND Standard 20VDC 1/2" Square (W5350)
- INGERSOLL-RAND 20V 3/8" Cordless Ratchet (R3130)
- INGERSOLL-RAND Impact Driver 1/4" 20V (W3111)
- INGERSOLL-RAND 20VDC 3/8" Square (W5133-K22)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench Kit, 6" Ext Anvil (W9691-K4E)
- MAKITA 18V 1/4" Hex (XDT13T)
- Ingersoll-Rand Cordless Impact Tools