Shop All Pneumatic Tool Accessories
Ingersoll-Rand
Spacer, 0.75" x 0.75" x 0.25
Mfr # MG1-339
Zoro # G602666809
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3445MAX and 345MAX Series Air Grinder, For Use With The Thread On Wheels
- Includes Spacer
- Material Steel
- Size 0.75 in x 0.75 in x 0.25 in
- Accessory Type Spacer
Product Information
- Brand Ingersoll-Rand
- MFR # MG1-339
- Zoro # G602666809
- UPC # 00663023093215
- Country of Origin India
- Category Pneumatic Tool Accessories
Dimensions
Size | 0.75 in x 0.75 in x 0.25 in |
Details
Item | Spacer |
For Use With | 3445MAX and 345MAX Series Air Grinder, For Use With The Thread On Wheels |
Includes | Spacer |
Material | Steel |
Accessory Type | Spacer |
Description
Spacer, Size 0.75 in x 0.75 in x 0.25 in, Steel, Includes Spacer, For Use With 3445MAX and 345MAX Series Air Grinder, For Use With The Thread On Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 53/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD53/64)
- ITL 1000v Insulated 9/16 Insulated Offset Ring Wrench (01130)
- PROTO Ratcheting Wrench Set, Combination (JSCRMT-7S)
- CHICAGO PNEUMATIC Industrial Angle Grinder, 2.2 hp, 8500 RPM (CP3750-085AB7)
- INGERSOLL-RAND Bearing (301-24)
- INGERSOLL-RAND Assembly, Ratchet Anvil, 5" x 3.125" x 1 (1105-D2-A44)
- INGERSOLL-RAND Vane Pack Set Of 6 (JQ2-42-6)
- INGERSOLL-RAND Throttle Valve (2921-302)
- INGERSOLL-RAND Impact Wrench Spring (910E5-918)
- INGERSOLL-RAND Impact Wrench Boot, For Use w/5LA58 (261-BOOT)
- DYNABRADE Contact Arm Assembly, 1"x3/8" (11232)
- Ingersoll-Rand Pneumatic Tool Accessories