Shop All Impact Wrench Accessories
Ingersoll-Rand
Socket Reta"er Kit, 1/2
Mfr # 2125PTI-K425
Zoro # G502670647
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Impact Wrench
- Includes Spring and Pin
- Number of Pieces 2
- Overall Length 3 in
- Drive Size 1/2 in
Product Information
- Brand Ingersoll-Rand
- MFR # 2125PTI-K425
- Zoro # G502670647
- UPC # 00663023082783
- Country of Origin United States
- Category Impact Wrench Accessories
Dimensions
Overall Length | 3 in |
Drive Size | 1/2 in |
Details
Item | Socket Retainer Kit |
For Use With | 1/2 in Impact Wrench |
Includes | Spring and Pin |
Number of Pieces | 2 |
Application | Bolt work |
Description
Socket Retainer Kit, For Use With 1/2 in Impact Wrench, Includes Spring and Pin, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Hex Screwdriver 7/64 in Round (26326)
- BOSCH Natural Stone Tile Bit, 1/8" (NS100)
- PROTO Short Satin Angle Open-End Wrench - 3/8" (J3324)
- DRILL AMERICA 11/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR11/16)
- INGERSOLL-RAND Endplate Gasket, 1/2 (PF800-283)
- INGERSOLL-RAND Gasket, 3/4 (2161-739)
- INGERSOLL-RAND Vane Pack, 1/2", pk 7 (2235-42-7)
- INGERSOLL-RAND Socket Reta"er Spr"g, 1/2 (2135-425)
- INGERSOLL-RAND P" Anvil Assembly, 1/2 (2235P-A726)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125QTi-K425-10)
- TITAN Impact Adapter Set, 8 Piece (TIT40000)
- Ingersoll-Rand Power Fastening Tools