Shop All Air Saws, Nibblers & Shears
Ingersoll-Rand
Shear, Air, General Duty
Mfr # 7802SA
Zoro # G3060337
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Thickness 20
- Duty General
- Strokes per Minute 4,200
- Air Pressure 90 psi
- Average CFM @ 15 Second Run Time 4.0
Product Information
- Brand Ingersoll-Rand
- MFR # 7802SA
- Zoro # G3060337
- UPC # 663023019802
- Country of Origin China
- Category Air Saws, Nibblers & Shears
Dimensions
Overall Length | 9 1/2 in |
Min. Hose Size | 3/8 in |
Overall Height | 6 1/8 in |
Air Inlet Size | 1/4 in |
Description
Air Shear, Primary Material Application Steel, Capacity Stainless Steel 20 ga, Capacity Steel 20 ga, Air Inlet 1/4 in NPT Female, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Strokes per Minute 4,200 stroke/min, Minimum Strokes per Minute 4,200 stroke/min, Air Consumption 21 cfm, Speed Setting Single Speed, Throttle Type Trigger, Air Pressure 90 psi, Min. Hose Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6813)
- STANLEY Linoleum Flooring Knife (10-509)
- HHIP 5 X 10" Fine Pole Dense Permanent Magnetic Chuck (3402-0802)
- EKLIND SAE Plain Double-Ball-Hex Key, 1/4" Tip Size, 6 13/16 in Long, 15/32 in Short (19216)
- INGERSOLL-RAND Reciprocating Air Saw, General, 10,000 spm (429)
- INGERSOLL-RAND Reciprocating Saw Blade, 4 In. L, PK6 (P4CS-6)
- INGERSOLL-RAND Heavy Duty Air Nibbler, 325B (IRT325B)
- INGERSOLL-RAND Heavy Duty Air Reciprocating Saw, 429 (IRT429)
- INGERSOLL-RAND Reciprocating Saw Blade, 4 In. L, PK6 (P4FS-6)
- INGERSOLL-RAND Air Nibbler, 3200 SPM, 17 CFM, For 18 Ga (325B)
- CHICAGO PNEUMATIC Reciprocating Air Saw, General, 10,000 spm (CP7901K)
- Ingersoll-Rand Air Saws, Nibblers & Shears