Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Scroll Compressor, 30 hp Output Power
Mfr # WS30Q-A145-E-460-3-60
Zoro # G809197588
product price: $86,938.99
/ea
Item requires special delivery charges. A $775.00 per item surcharge will be applied.
$86,938.99
Free 30-Day Returns
Key Features
- Phase 3 Phase
- Maximum Operating Pressure 145 psig
- Lubrication Type Oil Free
- Output Power 30 hp
- Pump Type Scroll
Product Information
- Brand Ingersoll-Rand
- MFR # WS30Q-A145-E-460-3-60
- Zoro # G809197588
- UPC # 678384642903
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Outlet Size | 1 1/2 in |
Details
Item | Scroll Compressor |
Phase | 3 Phase |
Maximum Operating Pressure | 145 psig |
Lubrication Type | Oil Free |
Output Power | 30 hp |
Pump Type | Scroll |
Number of Pumps | 4 |
Series | W Series |
Input Voltage | 460V AC |
Outlet Gender | Female |
Sound Level | 70 dB |
Duty Cycle | Continuous |
Air Tank Style | Tankless |
Enclosure Type | Totally Enclosed Fan-Cooled |
Number of Stages | 1 |
Insulation Class | F |
Free Air Flow Rate @ 100 psi | 124 cfm |
Speed Type | Fixed |
Current Rating | 46 A |
Frequency | 60 Hz |
Description
Scroll Compressor, 3 Phase Phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 90 Degrees Elbow 1/2" Hose I.D, 1/2" Thread (1290808C)
- BESTORQ Aftermarket JOHN DEERE M160956 Replacement Belt, 4LK590 (4LK590)
- DEVILBISS Valve Check 1/2 NPT (A19712)
- SKF Needle Brgs, #HK4020 (HK4020)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 50 HP, 460V (RS37I-A118-TAS 460/3/60 XE-70M)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 5HP, 3Ph (QRS 5 HP)
- Ingersoll-Rand Air Compressors