Shop All Back Up Pads
Ingersoll-Rand
Sander Backing pad, 7 in L, 7 in W
Mfr # 313A-825-7
Zoro # G808661875
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Medium
- Color Black
- Overall Diameter 7 in
- Product Type Disc Backup Pad
- Overall Width 7 in
Product Information
- Brand Ingersoll-Rand
- MFR # 313A-825-7
- Zoro # G808661875
- UPC # 663023042220
- Country of Origin Taiwan, Province of China
- Category Back Up Pads
Dimensions
Overall Diameter | 7 in |
Overall Width | 7 in |
Connector Size | 5/16"-24 |
Overall Length | 7 in |
Details
Item | Sander Backing pad |
Density | Medium |
Color | Black |
Product Type | Disc Backup Pad |
Number of Vacuum Holes | Non-Vacuum |
Maximum Operating Speed | 10,000 RPM |
Abrasive Mount Type | Adhesive-Backed |
Device Material | Rubber |
Connector Type | Threaded Hole |
Compatible with Manufacturer Model Number | 311A |
Backup Pad Shape | Round |
Compatible Manufacturer Part Number | 311A |
Compatible with Manufacturer Part Number | 311A |
Compatible with Manufacturer Model Number [NEW] | 311A |
Compatible Manufacturer Model Number | 311A |
For Use with Mfr. Model Number | 311A |
For Use With Mfr. Model Number | 311A |
Description
Sander Backing pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 7 in, Overall Width 7 in, Overall Diameter 7 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number 311A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5 (34344)
- VSM Abrasive Belt, 60 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 60 Grit, Medium, Aluminum Oxide, Brown (1636)
- CGW ABRASIVES Grinding Whl, 10x1x1-1/4, T1, GC60IV, Sg PK (38519)
- WALTER SURFACE TECHNOLOGIES Cup Disc, 5" (07U501)
- INGERSOLL-RAND Backing Pad, 3"and 5", 18,000 RPM (317A-825)
- INGERSOLL-RAND Adhesive/PSA Dsc Backup Pad, 6D (49879-1)
- INGERSOLL-RAND Sander Backing pad, 6 in L, 6 in W (311A-825-6)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 5D (49095-1)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 5D (49095)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 6D (49097-1)
- 3M Disc, 051141-28322-7, Soft Interface (7100005497)
- Ingersoll-Rand Back Up Pads