Shop All Back Up Pads
Ingersoll-Rand
Sander Backing pad, 6 in L, 6 in W
Mfr # 311A-825-6
Zoro # G008661880
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Medium
- Color Black
- Maximum Operating Speed 10,000 RPM
- Product Type Disc Backup Pad
- Overall Diameter 6 in
Product Information
- Brand Ingersoll-Rand
- MFR # 311A-825-6
- Zoro # G008661880
- UPC # 663023039848
- Country of Origin China
- Category Back Up Pads
Dimensions
Overall Diameter | 6 in |
Overall Length | 6 in |
Overall Width | 6 in |
Connector Size | 5/16"-24 |
Details
Item | Sander Backing pad |
Density | Medium |
Color | Black |
Maximum Operating Speed | 10,000 RPM |
Product Type | Disc Backup Pad |
Number of Vacuum Holes | Non-Vacuum |
Abrasive Mount Type | Adhesive-Backed |
Compatible with Manufacturer Model Number | 311A |
Backup Pad Shape | Round |
Connector Type | Threaded Hole |
Device Material | Rubber |
Compatible with Manufacturer Part Number | 311A |
Compatible Manufacturer Part Number | 311A |
Compatible with Manufacturer Model Number [NEW] | 311A |
Compatible Manufacturer Model Number | 311A |
For Use with Mfr. Model Number | 311A |
For Use With Mfr. Model Number | 311A |
Description
Sander Backing pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 6 in, Overall Width 6 in, Overall Diameter 6 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number 311A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4" x 7/8" 60 Grit T29 Zirconia Standard Flap Disc (F-4010609)
- 3M Sanding Disc, 5 in. (7010029930)
- UNEEDA Ekasand Sanding Disc Pad 5 Inch, 5 Holes Vented, Low Profile, 4-Rivet Hook Face for Hook & Loop (P-101663)
- WEILER 3" Maximum Density Miniature Disc Brush .043/120CG Crimped Fill (86110)
- INGERSOLL-RAND Adhesive/PSA Dsc BU Pad, 5 Hole, 5D (49096-1)
- INGERSOLL-RAND Adhesive/ PSA Disc Backup Pad, 5D (49878-1)
- INGERSOLL-RAND Adhesive/PSA Dsc BU Pad, 7D (6130A)
- INGERSOLL-RAND Adhesive/PSA Dsc Backup Pad, 6D (49879-1)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 6D (49097-1)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 5D (49095)
- MIRKA Grip, Faced Pad Saver, 3"x4", PK5 (9134)
- Ingersoll-Rand Back Up Pads