Shop All Torque Arms
Ingersoll-Rand
Rotating Tool Holder, 1.1 to 2 In. Dia.
Mfr # RTC040-1C
Zoro # G7041833
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Tool Dia. Range 1.1 in to 2 in
- Overall Length 4 3/4 in
- Overall Width 3 1/2 in
- Overall Height 1 in
Product Information
- Brand Ingersoll-Rand
- MFR # RTC040-1C
- Zoro # G7041833
- UPC # 663023100234
- Country of Origin France
- Category Torque Arms
Dimensions
Tool Dia. Range | 1.1 in to 2 in |
Overall Length | 4 3/4 in |
Overall Width | 3 1/2 in |
Overall Height | 1 in |
Tool Diameter Range | 1 1/8 in to 2 in |
Details
Item | Rotating Tool Holder |
Material | Aluminum |
For Use With | Mfr. No. QTA020, Mfr. No. QTA040 |
Description
Rotating Tool Holder, For Use With Mfr. No. QTA020, Mfr. No. QTA040, Material Aluminum, Overall Length 4 3/4 in, Overall Width 3 1/2 in, Overall Height 1 in, Tool Diameter Range 1 1/8 in to 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC3510)
- BESTORQ Banded Cogged Belt, 66 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX63)
- LEESON ELECTRIC Leeson Motors Single Phase Explosion Proof Motor 1/3HP, 1725RPM, 56, EPFC, 60HZ, Automatic, 1.0SF (116606)
- DDS Shaft Seal, 14 x 24 x 7 mm., Fluoro Rubber (142407TCV)
- INGERSOLL-RAND Torque Arm, Bench Mount, 20 Nm (QTA020)
- INGERSOLL-RAND Torque Arm, Bench Mount, 100 Nm (QTA100)
- FLEXARM Articulated Arm, No Torque Reaction (BA-40 R (1200071))
- FLEXARM Torque Arm, 37 In Reach, 13.6 Nm (FAV-14)
- FLEXARM AR-40 Torque Reaction Arm 1-10 lb Tool (AR-40)
- FLEXARM Torque Arm, 28 In Reach, 13.6 Nm (CVA-10)
- LION GUN Rotate Style Reaction Arm, Lion-.7 (AV-01-03R)
- Ingersoll-Rand Torque Arms