Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 7.5 HP, 3 Ph
Mfr # UP6-7.5-125/80-460-3
Zoro # G2139527
original price:
$9,054.94
10% off
new price: $8,139.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$8,139.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 7.5 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 460V AC
- Free Air CFM @ Max. Pressure - Air Compressor 26.3
Product Information
- Brand Ingersoll-Rand
- MFR # UP6-7.5-125/80-460-3
- Zoro # G2139527
- UPC # 094703421712
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 80 gal |
Overall Length | 71 in |
Overall Depth | 29 in |
Tank Size | 80 gal. |
Overall Height | 56.3 in |
Outlet Size | 3/4 in |
Air Tank Size | 80 gal |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 7 1/2 hp, Free Air Flow Rate @ Maximum Pressure 26.3 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 460V AC, Air Dryer Included No, Pump Type Rotary Screw, Lubrication Type Synthetic Oil, Current Rating 9.8 A, Frequency 60 Hz, Maximum Speed 3,510 RPM, Duty Cycle Continuous, Sound Level 65 dBA, Enclosure Type Totally Enclosed
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel10FJ CAP (0304-C-10)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, 60 Series (BH8-60)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-04)
- CENTURY Mtr, PSC, 1/4 HP, 1550,115/208-230V, 48Y, OAO (9700)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS-150/80-230-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-200-3)
- INGERSOLL-RAND Rotary Scrw Air Cmpresr w/Air Dryer, 5 HP (UP6-5TAS-150/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 55 kW, 360cfm (RS55I-A125)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- GLOBAL INDUSTRIAL Tankless Rotary Screw Compressor w/Dryer, 7.5 HP, 1 Phase, 230V (133689)
- Ingersoll-Rand Air Compressors