Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 51.2A
Mfr # R11I-A125/120-200-3
Zoro # G2168376
product price: $12,289.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$12,289.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 15.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 208V AC
- Free Air CFM @ Max. Pressure - Air Compressor 56.1
Product Information
- Brand Ingersoll-Rand
- MFR # R11I-A125/120-200-3
- Zoro # G2168376
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 120 gal |
Overall Length | 38 in |
Tank Size | 120 gal. |
Overall Depth | 27 in |
Overall Height | 47 in |
Outlet Size | 3/4 in |
Air Tank Size | 120 gal |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 56.1 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 208V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 51.2 A, Frequency 60 Hz, Maximum Speed 3,550 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Hub, WE2, Bore 7/8" (WE2H78)
- BAILEY HYDRAULICS Wp Seal Kit 3.5 Bore, 1.75 Rod Diameter, 286354 (286354)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- MASTER PNEUMATIC DIA REG 1/4, NON-REL, 0-125 (CX-1B0A1C0-AC)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- INGERSOLL-RAND Rotary Screw Air Compressor, 50 HP, 460V (RS37I-A118-TAS 460/3/60 XE-70M)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 50 HP, 460V (RS37i-A125/460)
- INGERSOLL-RAND Ingersoll Rand UP6-7.5-125, 7.5 HP, Rotary Screw Comp, 80 Gal, Horiz., 125 PSI, 28 CFM, 1PH 230V (UP6-7.5-125 230/1 80)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-460-3)
- Ingersoll-Rand Rotary Screw Air Compressors