Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 50 HP, 460V
Mfr # RS37i-A125/460
Zoro # G7915041
original price:
$26,196.00
5% off
new price: $24,878.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$24,878.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 50.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 460V AC
- Free Air CFM @ Max. Pressure - Air Compressor 220
Product Information
- Brand Ingersoll-Rand
- MFR # RS37i-A125/460
- Zoro # G7915041
- UPC # 678384631235
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Overall Depth | 42 in |
Overall Length | 77 in |
Overall Height | 61 in |
Outlet Size | 1 1/2 in |
Description
Rotary Screw Air Compressor, Air Tank Style Tankless, Output Power 50 hp, Free Air Flow Rate @ Maximum Pressure 220 cfm, Maximum Operating Pressure 125 psi, Phase Three, Input Voltage 460V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 70.0 A, Frequency 60 Hz, Maximum Speed 1,800 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO T2.5-265 Poly Tb, 6T2.5-265Ug (6T2.5-265UG)
- CTA MANUFACTURING OIL FILLER ELBOW ADAPTER FOR HONDA (CTA7489)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel to Male JIC Branch Tee (6603X06X06X06)
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JC26 (JC26-10-A)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 50 HP, 460V (RS37I-A118-TAS 460/3/60 XE-70M)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-230-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (4152054785)
- Ingersoll-Rand Rotary Screw Air Compressors