Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 50 HP, 230V
Mfr # RS37i-A125 TAS/230
Zoro # G7915008
product price: $34,234.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$34,234.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 50.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 220
Product Information
- Brand Ingersoll-Rand
- MFR # RS37i-A125 TAS/230
- Zoro # G7915008
- UPC # 678384631167
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Overall Depth | 42 in |
Overall Height | 61 in |
Overall Length | 77 in |
Outlet Size | 1 1/2 in |
Description
Rotary Screw Air Compressor, Air Tank Style Tankless, Output Power 40 hp, Free Air Flow Rate @ Maximum Pressure 220 cfm, Maximum Operating Pressure 125 psi, Phase Three, Input Voltage 230V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Current Rating 146.0 A, Frequency 60 Hz, Maximum Speed 1,800 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC Cap Nut (5129X06CF)
- LINCOLN Grease Pump, 35 lb./5 gal. (1292)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936719Q, Return Line, 25 micron (ZX-936719Q)
- MAXIM Birotational Motor 4 Bolt Flange, 11.59 Id, 310 Rpm, 2031 PSI, 1/2 NPT (271408)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-200-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-230-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-200-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 55 kW, 360cfm (RS55I-A125)
- INGERSOLL-RAND Rotary Screw Air Compressor, 50 HP, 460V (RS37I-A118-TAS 460/3/60 XE-70M)
- Ingersoll-Rand Rotary Screw Air Compressors