Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 40 HP, 460V
Mfr # RS30I-A118 TAS/460
Zoro # G7915105
product price: $28,828.59
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$28,828.59
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 40.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 460V AC
- Free Air CFM @ Max. Pressure - Air Compressor 184
Product Information
- Brand Ingersoll-Rand
- MFR # RS30I-A118 TAS/460
- Zoro # G7915105
- UPC # 678384631143
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Overall Length | 77 in |
Overall Depth | 42 in |
Overall Height | 61 in |
Outlet Size | 1 1/2 in |
Description
Rotary Screw Air Compressor, Air Tank Style Tankless, Output Power 40 hp, Free Air Flow Rate @ Maximum Pressure 184 cfm, Maximum Operating Pressure 118 psi, Phase Three, Input Voltage 460V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Current Rating 64.0 A, Frequency 60 Hz, Maximum Speed 1,800 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Roller Chain Tool, For Use With 60-100 Size Roller Chain, Steel (2360972)
- CAMOZZI #Mc104-St, Mc Series Manifold Regulator Mounting Kit B, Includes #2, Brackets And #4, Screws (MC104-ST)
- DIXON Boss Male Stem Steel, 3/4", NPTx3/4", (MS6)
- NUMATICS Lubricator, 1/8 in, Metal Bowl, 0.74 lb (8651AL0M10A0000)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 30 hp (RS22I-A115-TAS-460)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- INGERSOLL-RAND Ingersoll Rand UP6-7.5-125, 7.5 HP, Rotary Screw Comp, 80 Gal, Horiz., 125 PSI, 28 CFM, 1PH 230V (UP6-7.5-125 230/1 80)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor 230/1/60 (QGS 7.5 TM-1)
- Ingersoll-Rand Rotary Screw Air Compressors