Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 32.0A
Mfr # R4I-A125/80-230-1
Zoro # G2168540
product price: $9,159.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$9,159.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 5.0 hp
- Phase - Electrical 1
- Input Voltage - Air Compressor 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 16.9
Product Information
- Brand Ingersoll-Rand
- MFR # R4I-A125/80-230-1
- Zoro # G2168540
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 80 gal |
Overall Length | 38 in |
Tank Size | 80 gal. |
Overall Depth | 27 in |
Overall Height | 47 in |
Air Tank Size | 80 gal |
Outlet Size | 3/4 in |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.9 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 80 gal, Phase Single, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 32.0 A, Frequency 60 Hz, Maximum Speed 3,535 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, 1/4 In Tube, 6.3 CFM, Kynar, PK10 (9922-05-BQ)
- CHAMPION PNEUMATIC Air Compressor Pump, 1 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVAS)
- MCGILL Mi Series 500, Radial Needle Roller Bearing, #MI8 (MI8)
- ZORO SELECT Spring, SK35H (SK35H)
- INGERSOLL-RAND Rotary Screw Air Compressor, 50 HP, 460V (RS37i-A125/460)
- INGERSOLL-RAND Rotary Screw Air Compressor, 55 kW, 360cfm (RS55I-A125)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS- 150/80-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-230-3)
- QUINCY COMPRESSOR QGS Series 15 HP Rotary Screw Compressor, QGS 15 HPD-3 (QGS 15 HPD-3)
- Ingersoll-Rand Rotary Screw Air Compressors