Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 15 HP, 55 cfm
Mfr # UP6-15C-125/120-230-3
Zoro # G0453586
product price: $10,525.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$10,525.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 15.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 52.0
Product Information
- Brand Ingersoll-Rand
- MFR # UP6-15C-125/120-230-3
- Zoro # G0453586
- UPC # 094703279580
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 120 gal |
Overall Height | 61 in |
Tank Size | 120 gal. |
Overall Depth | 29 in |
Overall Length | 75 in |
Air Tank Size | 120 gal |
Outlet Size | 3/4 in |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 52 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary Screw, Lubrication Type Synthetic Oil, Current Rating 37.4 A, Frequency 60 Hz, Maximum Speed 3,530 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Soft Start-Up Valve, Sz 5000, 1.0" NPT (AV5000-N10-5DZ)
- BESTORQ Banded Cogged Belt, 132 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX1320)
- BRENNAN INDUSTRIES 06FFSS-06MJ Straight, 2PK (FS6504-06-06)
- SPEEDAIRE Engraving Pin (PN21AA586G)
- INGERSOLL-RAND Rotary Scrw Air Cmpresr w/Air Dryer, 5 HP (UP6-5TAS-150/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 55 kW, 360cfm (RS55I-A125)
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60 (QGS 7.5 TMD-1)
- Ingersoll-Rand Rotary Screw Air Compressors