Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 120 gal.
Mfr # R11I-A125/120-460-3
Zoro # G2168400
product price: $12,289.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$12,289.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 15.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 460V AC
- Free Air CFM @ Max. Pressure - Air Compressor 56.1
Product Information
- Brand Ingersoll-Rand
- MFR # R11I-A125/120-460-3
- Zoro # G2168400
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 120 gal |
Tank Size | 120 gal. |
Overall Depth | 27 in |
Overall Height | 47 in |
Overall Length | 38 in |
Outlet Size | 3/4 in |
Air Tank Size | 120 gal |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 56.1 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 460V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 24.0 A, Frequency 60 Hz, Maximum Speed 3,550 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 67 Inch Long x 3 Ribs - 3/3VX670 (3R3VX670)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES5 (WES5)
- ENERPAC V82, Needle Valve, 3/8 in NPTF Oil Port (V82)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-03AS)
- INGERSOLL-RAND Rotary Screw Air Compressor, 55 kW, 360cfm (RS55I-A125)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 50 HP, 460V (RS37i-A125/460)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-230-3)
- INGERSOLL-RAND Rotary Scrw Air Cmpresr w/Air Dryer, 5 HP (UP6-5TAS-150/80-230-1)
- CHICAGO PNEUMATIC Rotary Screw AirComp, Dryer, 3 HP, 60 gal. (QRS 3.0 HPD TM)
- Ingersoll-Rand Rotary Screw Air Compressors