Shop All Rotary Screw Air Compressors
Ingersoll-Rand
Rotary Screw Air Compressor, 120 gal, 26A
Mfr # R11I-A135-TAS/120-460-3
Zoro # G2168525
product price: $16,083.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
$16,083.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 15.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 460V AC
- Free Air CFM @ Max. Pressure - Air Compressor 50.4
Product Information
- Brand Ingersoll-Rand
- MFR # R11I-A135-TAS/120-460-3
- Zoro # G2168525
- Country of Origin United States
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 120 gal |
Overall Length | 72 in |
Tank Size | 120 gal. |
Overall Height | 72 in |
Overall Depth | 28 in |
Air Tank Size | 120 gal |
Outlet Size | 3/4 in |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 50.4 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 460V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Current Rating 26.0 A, Frequency 60 Hz, Maximum Speed 3,550 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Work Section (SVW1BA1)
- SPRAYON Silicone Lubricant, General Purpose, H2 No Food Contact, 10 oz, Aerosol Can (SC0210000)
- SPEEDAIRE Coupler Body, Hose Barb, 3/8, Brass/Steel (30E729)
- D&D 175" Outside Length, 7/8" Top Width, 1 Ribs (C171)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 3 Ph (UP6-7.5-125/80-200-3)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- INGERSOLL-RAND Rotary Screw Air Compressor, 55 kW, 360cfm (RS55I-A125)
- INGERSOLL-RAND Rotary Screw Air Compressor, 80 gal, 58.3A (R11I-A135-TAS/120-200-3)
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor 230/1/60 (QGS 7.5 TM-1)
- Ingersoll-Rand Air Compressors