Shop All Air Grinders
Ingersoll-Rand
Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp
Mfr # 312AC4A
Zoro # G2691701
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Heavy Duty
- Grinder Type Right Angle
- Handle Material Composite
Product Information
- Brand Ingersoll-Rand
- MFR # 312AC4A
- Zoro # G2691701
- UPC # 663023082318
- Country of Origin China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 6 3/4 in |
Right Angle Length | 2 5/8 in |
Collet Size | 1/4 in |
Air Inlet Connection Size | 1/4 in |
Description
Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 1/4 in, Grinder Orientation Right Angle, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 12,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes Collet Wrenches, Grip Style Barrel Grip, Anti-Restart Technology Yes, Switch Location Top, Power Source Air Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" Drive Impact Handle 4 (10657)
- ZORO SELECT Rivet Nut Tool, Thd 1/2-13, 1/2-20, M12 (SSG 808)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30SS)
- PRECISION TWIST DRILL R10CO HSS-E Bronze 135D NAS907J JD 1/4 inch (R10CO1/4)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 20,000 RPM (320AC4A)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp (M2E145RP64)
- INGERSOLL-RAND Vertical Type Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.0 hp (99V60P109)
- INGERSOLL-RAND Vertical Type Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 2.1 hp (88V60P107)
- INGERSOLL-RAND Extended Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 18,000 RPM (M2X180RG4)
- INGERSOLL-RAND Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 18,000 RPM (M2H180RG4)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp (M2A135RP64)
- Ingersoll-Rand Air Grinders