Shop All Refrigerated Air Dryers
Ingersoll-Rand
Ref Comp Air Dryer, 800 cfm, 230 psi
Mfr # NVC800
Zoro # G0082389
original price:
$24,915.47
12% off
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$21,846.99
Free 30-Day Returns
Key Features
- Includes Centrifugal Separator
- CFM 800
- Phase Three
- Voltage 460V AC
- Pipe Size 3" NPT
Product Information
- Brand Ingersoll-Rand
- MFR # NVC800
- Zoro # G0082389
- UPC # 094704521602
- Country of Origin United States
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 3" NPT |
Overall Height | 62 in |
Overall Width | 42 in |
Overall Depth | 40 in |
Connection Size - Air Treatment | 3 in NPT |
Air Inlet Size | 3 in |
Air Outlet Size | 3 in |
Description
Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 800 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 3 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 6.5 kW, Dew Point 38 Degrees F, Series Nirvana, Air Outlet Size 3 in, Air Outlet Type NPT, Cycling Type Cycling, Drain Included Yes, Filtered Substance Moisture
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5340-5LZ)
- GATES Metric-Power V-Belts, XPZ1112 (XPZ1112)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6203 2RS)
- LEGACY Tube, Suction (L3503)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 115 V (D72IN)
- INGERSOLL-RAND Compresed Air Dryer, 35 CFM, 10 HP, 6 Class (D60IT)
- INGERSOLL-RAND Ref Comp Air Dryer, 600 cfm, 230 psi (NVC600)
- INGERSOLL-RAND Compressed Air Dryer, 11 CFM, 5 HP, 6 Class (D18IN)
- INGERSOLL-RAND Compressed Air Dryer (DA170EC)
- INGERSOLL-RAND Compresed Air Dryer, 64 CFM, 20 HP, 6 Class (D108IN)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 10 cfm (RNC-0010)
- Ingersoll-Rand Compressed Air Dryers