Shop All Automotive Battery Terminal Components & Parts
Ingersoll-Rand
Protective Battery Boot, 3.0A/hr.
Mfr # BL2010-BOOT
Zoro # G7411575
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 3.0Ah
- Color Red
- For Use With 40F181
- Cordless Tool Battery Type Li-Ion
- Battery Number 40F181
Product Information
- Brand Ingersoll-Rand
- MFR # BL2010-BOOT
- Zoro # G7411575
- UPC # 663023115108
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Protective Battery Boot |
Battery Capacity | 3.0Ah |
Color | Red |
For Use With | 40F181 |
Cordless Tool Battery Type | Li-Ion |
Battery Number | 40F181 |
Features | Protects Surrounding Surfaces From Scratches; Nicks; Protects Tool From Damage if Dropped; Adds Further Protection From Unwanted Contaminates That Can Affect Tool Performance |
Application | BL2010, BL2022 |
Type | Standard Tool Boot |
Description
Protective Battery Boot, For Use With 40F181, Cordless Tool Battery Type Li-Ion, Battery Capacity 3.0Ah, Battery Number 40F181, Features Durable Boot to Protect The Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Extended Lube Cross & Bearing Kit, 6N 4" x4" x1" (A-201-0600)
- AP EXHAUST Spring Bolt Kit Merit Exhaust, 4678 (4678)
- CHEVRON Motor Oil, 15W-40 SAE, 1 Gal. (222220-463)
- METRA 2004 - 2007 Nissan Titan, Pathfinder Armada 2-Din Turbo Kit (957406)
- WESTWARD 4 Way Battery Post and Terminal Cleaner (1EFY3)
- QUICKCABLE Hold Down, 1/4" X 8", J Kit, PK25 (302106-025)
- QUICKCABLE Solder Clamp, Neg, 4/0, PK5 (406340-005N)
- BUYERS PRODUCTS Low Voltage Disconnect Timer (5601012)
- QUICKCABLE Clamp Crimp, Pos, 1 Gauge, PK50 (4001-050P)
- WESTWARD Battery Cable, 8 ga, 100ft., Red (19YD68)
- QUICKCABLE Solder Clamp, Pos, 1 and 2 Gauge, PK5 (406301-005P)
- Ingersoll-Rand Automotive Battery Equipment