Shop All Air Nutrunners
Ingersoll-Rand
Pneumatic Nut Runner, 3/8" Drive, 600 rpm
Mfr # QA4AALS020NP25S06
Zoro # G3782182
Free Shipping & Returns
$2,896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in Square
- Torque Range Soft Draw 88.8 in.-lb.
- Drive System Auto Shut Off
- Free Speed 625 RPM
- CFM @ Full Load 27.0
Product Information
- Brand Ingersoll-Rand
- MFR # QA4AALS020NP25S06
- Zoro # G3782182
- UPC # 663023112312
- Country of Origin India
- Category Air Nutrunners
Dimensions
Drive Size | 3/8 in Square |
Head Width | 1 in |
Overall Length | 13 1/2 in |
Min. Hose Size | 3/8 in |
Head Height | 1 1/4 in |
Description
Nutrunner, Drive Size 3/8 in Square, Torque Range 88.8 in-lb, Max. Torque 14.8 ft-lb, Free Speed 625 RPM, Air Pressure 90 psi, Air Consumption 27 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 80 psi, Min. Hose Size 3/8 in, Exhaust Location Top, Duty Rating General Duty, Air Inlet 1/4 in NPT, Handle Type Right Angle, Handle Material Aluminum/Steel, Housing Material Aluminum/Steel, Overall Length 13 1/2 in, Fastening Torque 14.8 ft-lb, Reversible Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Drill Bit Set, Steel, High Speed, 29 pcs. (01905)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 1/8-Inch Diameter (811.032.11)
- STEELWORKS NUT COUPLING 10-24 4PK (11834)
- VEGA Nutsetter, 1/4 Mag Nutsetter x 8 (1200MN416)
- INGERSOLL-RAND Handheld Stall Angle Air Nutrunner, 300 RPM, Lever Start (9RSQ83)
- INGERSOLL-RAND Nut Runner, 16.0 CFM, 15 to 110 in.-lb. (5RLN2C6)
- INGERSOLL-RAND Nut Runner, 1/4 in., Direct Drive, 90 psi (QA1L05D4LD)
- INGERSOLL-RAND Nut Runner, 27.0 CFM, 15 to 110 in.-lb. (7RLL2C6)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 250 rpm (QA4ASLS046NP41S06)
- CLECO Nutrunner 140Rpm 50-125Ftlbs 1/2InSq Dr (55RNAL-2T-4)
- URYU NUTRUNNER (UNR-F513-410NT)
- Ingersoll-Rand Air Nutrunners