Shop All Air Nutrunners
Ingersoll-Rand
Pneumatic Nut Runner, 3/8" Drive, 300 rpm
Mfr # QA4AALS040NP35S06
Zoro # G3782307
product price: $3,534.99
/ea
Free Shipping & Returns
$3,534.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in Square
- Torque Range Soft Draw 178 to 265 in.-lb.
- Drive System Auto Shut Off
- Free Speed 325 RPM
- CFM @ Full Load 27.0
Product Information
- Brand Ingersoll-Rand
- MFR # QA4AALS040NP35S06
- Zoro # G3782307
- Country of Origin India
- Category Air Nutrunners
Dimensions
Drive Size | 3/8 in Square |
Head Width | 1 3/8 in |
Overall Length | 15 5/8 in |
Min. Hose Size | 3/8 in |
Head Height | 1 3/4 in |
Description
Nutrunner, Drive Size 3/8 in Square, Torque Range 178 to 265 in-lb, Max. Torque 29.5 ft-lb, Free Speed 325 RPM, Air Pressure 90 psi, Air Consumption 27 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 80 psi, Min. Hose Size 3/8 in, Exhaust Location Top, Duty Rating General Duty, Air Inlet 1/4 in NPT, Handle Type Right Angle, Handle Material Aluminum/Steel, Housing Material Aluminum/Steel, Overall Length 15 5/8 in, Fastening Torque 29.5 ft-lb, Reversible Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 7/8 (52456)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg (44 31 J32 SBA)
- ZORO SELECT Annular Cutter, M2 HSS, 13/16 Dia, 2 Cut D (4THD8)
- QUICKCABLE Hd S/T Wrench, w/Long Handle, Wrench Style: Ratchet (120201-2001)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 250 rpm (QA4ASLS046NP41S06)
- INGERSOLL-RAND Nut Runner, 16.0 CFM, 15 to 110 in.-lb. (5RLN2C6)
- INGERSOLL-RAND Nut Runner, 1/4 in., Direct Drive, 90 psi (QA1L05D4LD)
- INGERSOLL-RAND Handheld Stall Angle Air Nutrunner, 300 RPM, Lever Start (9RSQ83)
- INGERSOLL-RAND Nut Runner, 27.0 CFM, 15 to 110 in.-lb. (7RLL2C6)
- DESOUTTER FIXTURED SPINDLE 1090RPM 10-45NM NUTRUNNER (EME38-20J)
- CLECO Nut Runner, 11 CFM, 18 to 75 in.-lb. (19RAA09AH3)
- Ingersoll-Rand Air Nutrunners