Shop All Air Nutrunners
Ingersoll-Rand
Pneumatic Nut Runner, 1/2" Drive, 200 rpm
Mfr # QA4AALS055NP35S08
Zoro # G3782289
product price: $3,715.99
/ea
Free Shipping & Returns
$3,715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in Square
- Torque Range Soft Draw 18.4 to 40.6 ft.-lb.
- Drive System Auto Shut Off
- Free Speed 200 RPM
- CFM @ Full Load 27.0
Product Information
- Brand Ingersoll-Rand
- MFR # QA4AALS055NP35S08
- Zoro # G3782289
- UPC # 663023098258
- Country of Origin India
- Category Air Nutrunners
Dimensions
Drive Size | 1/2 in Square |
Head Width | 1 3/8 in |
Overall Length | 16 3/8 in |
Min. Hose Size | 1/2 in |
Head Height | 1 3/4 in |
Description
Nutrunner, Drive Size 1/2 in Square, Torque Range 18.4 to 40.6 ft-lb, Max. Torque 40.6 ft-lb, Free Speed 200 RPM, Air Pressure 90 psi, Air Consumption 27 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 80 psi, Min. Hose Size 1/2 in, Exhaust Location Top, Duty Rating General Duty, Air Inlet 1/4 in NPT, Handle Type Right Angle, Handle Material Aluminum/Steel, Housing Material Aluminum/Steel, Overall Length 16 3/8 in, Fastening Torque 40.6 ft-lb, Reversible Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 32" REDSTICK Box Level (MLBX32)
- STAHLWILLE TOOLS Open ended insert tool Size 13 mm Size of mount 9x12 mm (58211013)
- HOUGEN-OGURA 7/16 in. Round Punch (75488)
- BON TOOL Bon 12-218 Handle Adapter, 1 3/8" Button To Female Thread (12-218)
- INGERSOLL-RAND Nut Runner, 1/4 in., Direct Drive, 90 psi (QA1L05D4LD)
- INGERSOLL-RAND Handheld Stall Angle Air Nutrunner, 300 RPM, Lever Start (9RSQ83)
- INGERSOLL-RAND Nut Runner, 16.0 CFM, 15 to 110 in.-lb. (5RLN2C6)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 250 rpm (QA4ASLS046NP41S06)
- INGERSOLL-RAND Nut Runner, 27.0 CFM, 15 to 110 in.-lb. (7RLL2C6)
- SPEEDAIRE Pneumatic Nut Runner, 770 rpm, 90 psi (45NW63)
- CLECO Nutrunner 140Rpm 50-125Ftlbs 1/2InSq Dr (55RNAL-2T-4)
- Ingersoll-Rand Air Nutrunners