Shop All Pavement Breakers & Jackhammers
Ingersoll-Rand
Pavement Breaker, 1"x1-1/8
Mfr # PB50AL1
Zoro # G504223223
product price: $1,840.99
/ea
Free Shipping & Returns
$1,840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Class 50 lb
- Shank Size 1 1/8 in x 6 in
- Air Consumption 58 cfm
- Retainer Type Latch
- Vibration Reducing Handles No
Product Information
- Brand Ingersoll-Rand
- MFR # PB50AL1
- Zoro # G504223223
- UPC # 663023014043
- Country of Origin China
- Category Pavement Breakers & Jackhammers
Dimensions
Shank Size | 1 1/8 in x 6 in |
Tool Length | 27 1/2 in |
Piston Stroke Length | 6 1/4 in |
Piston Bore Size | 1 3/4 in |
Air Inlet Size | 3/4 in |
Minimum Hose Size | 3/4 in |
Hex Shank Size | 1 1/8 in x 6 in |
Details
Item | Pavement Breaker |
Weight Class | 50 lb |
Air Consumption | 58 cfm |
Retainer Type | Latch |
Vibration Reducing Handles | No |
For Use On | Asphalt, Concrete, Stone Paving |
Maximum Blows per Minute | 1,150 bpm |
Air Inlet Gender | Male |
Shank Shape | Hex |
Primary Material Application | Asphalt, Concrete, Stone Paving |
Product Type | Pavement Breaker |
Tool Weight | 52 lb |
Air Inlet Type | NPT |
Sound Reducing Muffler | No |
Series | PB |
Description
Pavement Breaker, Weight Class 50 lb, Shank Size 1 1/8 in x 6 in, Maximum Blows per Minute 1,150 bpm, Piston Bore Size 1 3/4 in, Piston Stroke Length 6 1/4 in, Retainer Type Latch, Vibration Reducing Handles No, Sound Reducing Muffler No, Air Inlet Gender Male, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Consumption 58 cfm, For Use On Asphalt, Concrete, Stone Paving, Hex Shank Size 1 1/8 in x 6 in, Minimum Hose Size 3/4 in, Primary Material Application Asphalt, Concrete, Stone Paving
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #25 Solid Carbide Drill Bit (DMOD25)
- KRAFT TOOL Pool Trowel, Pro-Form, 4-3/8"Shank, 12x3.5" (CF276BPF)
- DRILL AMERICA 17/64" HSS Split Point Jobber Length Drill Bit, Overall Length: 4-1/8" (DWDSP17/64)
- DRILL AMERICA 7/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN7/16)
- INGERSOLL-RAND Air Rock Drill, 2000 BPM, 115.0 CFM (JH40C3)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 70.0 CFM, Handle Type: T-Grip (MX60B)
- INGERSOLL-RAND Pneumatic Backfill Tamper, 5-3/4 inch Round Malleable Butt (341A2M)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM (MX90B)
- INGERSOLL-RAND Backfill Tamper, 47 Pound Weight Class (441A2)
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA3)
- TOKU TPB-90 Paving Breaker/Jackhammer, 1-1/4 x 6in. (TK-TPB90-1-1/4)
- Ingersoll-Rand Pavement Breakers & Jackhammers